Shop All Automotive Hydraulic Filters
Pall
HC8400FCS26H Replacement/Interchange Hydraulic Filter
Mfr # MF0062961
Zoro # G205827997
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 5.98
- OD Bottom 5.98
Product Information
- Brand Pall
- MFR # MF0062961
- Zoro # G205827997
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 25.55 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 3.29 |
ID Bottom | 3.29 |
Micron Rating | 10 |
Filter Media | Glass |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0908931 replaces OEM HC8400FCS26H by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 25.55in
OD Top: 5.98in
OD Bottom: 5.98in
ID Top: 3.29in
ID_Bottom: 3.29in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 25.55in
OD Top: 5.98in
OD Bottom: 5.98in
ID Top: 3.29in
ID_Bottom: 3.29in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 7-Way Trailer Side Flat Pin Trailer Connector (TC2967P)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG MASTER RETHREAD 26pc SET (KH2581)
- BALDWIN FILTERS Air Filter, 6-1/2 x 13-7/16 in. (RS4678)
- MAIN FILTER STAUFF SF6710 Replacement/Interchange Spin-On Filter (MF0058058)
- BETA 1 FILTERS Spin-On replacement filter for CP125255 / LENZ (B1SO0003286)
- MAIN FILTER IKRON HEK4930155ASSP025B17 Replacement/Interchange Spin-On Filter (MF0058102)
- WIX FILTERS Cartridge Hyd Filter, 57100 (57100)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 8-13/16 In (PT9169)
- MAIN FILTER PALL HC7500SKZ8H Replacement/Interchange Spin-On Filter (MF0058073)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-7/32 In (BT8832)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0110D-Z10B)
- Pall Automotive Hydraulic Filters