Shop All Wire Strippers & Crimpers
Paladin
Drop Cable Stripper, 3-1/4" L
Mfr # TCDCS
Zoro # G8342725
product price: $41.09
/ea
$41.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7.9 to 8.3mm
- Overall Length 3 1/4 in
- Features Easy secure operation for quick stripping
- Application Stripping
- Handle Style Standard
Product Information
- Brand Paladin
- MFR # TCDCS
- Zoro # G8342725
- UPC # 783310037668
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 3 1/4 in |
Maximum Wire/Cable Diameter | 8 3/10 mm |
Maximum Strip Length | 8.3 mm |
Minimum Wire/Cable Diameter | 7 9/10 mm |
Details
Capacity | 7.9 to 8.3mm |
Features | Easy secure operation for quick stripping |
Application | Stripping |
Handle Style | Standard |
Type | Electrical Cable Strippers |
Cable Type | Fiber Optic |
Item | Drop Cable Stripper |
Tether Capable | Not Tether Capable |
For Wire/Cable Type | Fiber Optic Cable |
Insulated | No |
Tether Style | Not Tether Capable |
Grip Style | Standard Cushion |
Body Material | ABS |
Weight | 0.15 lb |
Stripping Capacity- Cable | 7.9 to 8.3 mm |
Tether Ready | No |
Cutting Capacities | 7.9 to 8.3 mm |
Description
Drop Cable Stripper, Stripping Capacity- Cable 7.9 to 8.3 mm, Type Electrical Cable Strippers, For Wire/Cable Type Fiber Optic Cable, Cutting Capacities 7.9 to 8.3 mm, Handle Style Standard, Insulated No, Application Stripping, Body Material ABS, Features Easy secure operation for quick stripping, Grip Style Standard Cushion, Maximum Strip Length 8.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" Drive Impact Universal Joint (84296)
- KNIPEX Long Nose Pliers with Cutting Edges, 8 (26 16 200)
- GREENLEE Ratcheting Reel Stand, 28 To 46 5/8 In H (656)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000F4---21)
- PALADIN 6 1/2 in Crimper 26 to 20 AWG (1460)
- PALADIN 11 1/2 in Crimper 28 to 18 AWG (PA1670)
- PALADIN 4 1/4 in Cable Stripper 1/10 in to 1/3 in cable diameter (1280)
- PALADIN 5 in Wire Stripper 30 to 10 AWG (PA1161)
- PALADIN 7 in Wire Stripper Solid: 10 to 12 AWG, Stranded: 12 to 24 AWG (1117)
- PALADIN 4 3/4 in Cable Stripper 24 to 18 AWG (1119)
- MILWAUKEE TOOL M18 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings (2935CU-21S)
- Paladin Wire Strippers & Crimpers