Shop All Crimping Tool Dies
Paladin
Crimping Tool Die, Mfr. No. PA8027
Mfr # PA2096
Zoro # G9489767
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- For Use With - Crimping Tool Mfr. No. PA8027
- Capacity Copper Lug - Crimper 22 to 14 AWG
- Connector Color Code - Crimper Blue, Red, Yellow
Product Information
- Brand Paladin
- MFR # PA2096
- Zoro # G9489767
- UPC # 769328104400
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 2 |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Electrical Wire and Cable Crimping |
Item | Upper and Lower Crimping Die |
For Use With - Crimping Tool | Mfr. No. PA8027 |
Capacity Copper Lug - Crimper | 22 to 14 AWG |
Connector Color Code - Crimper | Blue, Red, Yellow |
Cable Range | 16 to 14, 22 to 18 AWG |
Application | Electrical Wire and Cable Crimping |
Cable Type | Strand Wire |
Color Code | Yellow 12, Blue 16 Blue, Red 22 |
For Use With | Mfr. No. PA8027 |
Crimping Capacity | 1.5 to 2.5/0.34 to 0.75 mm2, 16 to 14/22 to 18 AWG |
Connector Color Code | Blue, Red, Yellow |
Compatible Cable Type | Open Barrel Non- Insulated Terminals, Power Contacts, Wide Lugs |
Compatible with Brand | CrimpALL(R) |
Compatible with Manufacturer Model Number | EK50ML |
Crimping Die Style | Upper and Lower |
Compatible Manufacturer Part Number | EK50ML |
Compatible with Manufacturer Part Number | EK50ML |
Compatible with Manufacturer Model Number [NEW] | EK50ML |
Compatible Manufacturer Model Number | EK50ML |
For Use with Mfr. Model Number | EK50ML |
For Use With Mfr. Model Number | EK50ML |
Description
Upper and Lower Crimping Die, Compatible Cable Type Open Barrel Non- Insulated Terminals, Power Contacts, Wide Lugs, Number of Crimping Sizes 2, Connector Color Code Blue, Red, Yellow, Compatible with Brand CrimpALL(R), Compatible with Manufacturer Model Number EK50ML, Application Electrical Wire and Cable Crimping, Crimping Capacity 1.5 to 2.5/0.34 to 0.75 mm2, 16 to 14/22 to 18 AWG, Upper and Lower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 9mm 12 pt Metric Socket, 12 Points (J5409M)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 17092 (17092)
- DRILL AMERICA 4.10mm HSS Jobber Length Drill Bit (DWDMM4.10)
- SUPERIOR PARTS Aftermarket Cylinder O-Ring for Hitachi NR83A & NR83A2 Framing Nailers, PK 2 (SP 877-314)
- PALADIN Crimping Tool Die, Mfr. No. PA8021/PA1305 (PA2035)
- PALADIN Crimping Tool Die, Mfr. No. PA8030/PA1307 (PA2061)
- PALADIN Crimping Tool Die, Mfr. No. PA8024/PA1322 (PA2031)
- PALADIN Crimping Tool Die, Mfr. No. PA8025/PA1360 (PA2095)
- PALADIN Crimping Tool Die, Mfr. No. PA8026/PA1306 (PA2033)
- HARTING Tool Crimping Harting (09990000110)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DIE 2x16 F/2577 (KH1043-1)
- Paladin Crimping Tool Dies