Shop All Wire Strippers & Crimpers
Paladin
Blade Replacement Kit
Mfr # TCDCS-2
Zoro # G4067475
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy Secure Operation for Quick Stripping
- Includes (6) Blades
- For Use With Mfr. Model Number TCDCS
- Insulated No
- Cable Type Fiber Optic
Product Information
- Brand Paladin
- MFR # TCDCS-2
- Zoro # G4067475
- UPC # 783310037590
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Maximum Wire/Cable Diameter | 3/8 in |
Details
Features | Easy Secure Operation for Quick Stripping |
Includes | (6) Blades |
For Use With Mfr. Model Number | TCDCS |
Insulated | No |
Cable Type | Fiber Optic |
Tether Capable | Not Tether Capable |
Number of Blades | 6 |
Item | Blade Replacement Kit |
For Wire/Cable Type | Fiber Optic Cable |
Tether Style | Not Tether Capable |
Compatible with Manufacturer Model Number | TCDCS |
Part Type | Stripper Replacement Blade Set |
For Use With | Drop Cable Stripper |
Compatible with Series | Paladin |
Compatible Manufacturer Part Number | TCDCS |
Compatible with Manufacturer Part Number | TCDCS |
Compatible with Manufacturer Model Number [NEW] | TCDCS |
Compatible Manufacturer Model Number | TCDCS |
For Use with Mfr. Model Number | TCDCS |
Description
Blade Replacement Kit, Part Type Stripper Replacement Blade Set, For Use With Drop Cable Stripper, Compatible with Grainger Part Number 56JD32, Compatible with Manufacturer Model Number TCDCS, Compatible with Series Paladin, Number of Blades 6, Features Easy Secure Operation for Quick Stripping, For Wire/Cable Type Fiber Optic Cable, Includes (6) Blades, Maximum Wire/Cable Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, Black Oxide Finish (J4752FBL)
- X1 TOOLS T-15 Torque Driver Bit, 1 Long 18 Bits by X1 Tools (X1E-CON-BIT-T15-1000x18)
- TEKTON 3/8 Inch Drive x 17 mm Deep 6-Point Impact Socket (SID13117)
- RIDGID 31110 36in Aluminum Straight Pipe Wrench - Model 836 (31110-RIDGID)
- PALADIN 8 in Wire Stripper RG58/59/6 (PA1255)
- PALADIN 5 7/8 in Dieless Crimper 19 to 26 AWG (PA1178)
- PALADIN 7 in Wire Stripper Solid: 10 to 12 AWG, Stranded: 12 to 24 AWG (1117)
- PALADIN Blade Replacement Kit (TCCPS-RING-2)
- PALADIN 8 7/8 in Ratchet Crimper RG-59, RG-6 (PA1328)
- PALADIN Crimper 1600 Open Barrel Awg 30-18 (PA1645)
- PROSKIT Ergo-Lunar Crimper LMR400, size 0.118 H (300-168)
- Paladin Crimping Tools