Shop All Wire Strippers & Crimpers
Paladin
Blade Replacement Kit
Mfr # TCCPS-SLIT-2
Zoro # G4067439
$11.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy Fast Adjustment for Various Cables Diameters
- Includes Blade, Lever, Screw
- Number of Blades 1
- For Wire/Cable Type Fiber Optic Cable
- Tether Capable Tether Ready
Product Information
- Brand Paladin
- MFR # TCCPS-SLIT-2
- Zoro # G4067439
- UPC # 783310037613
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Maximum Wire/Cable Diameter | 1/4 in |
Details
Features | Easy Fast Adjustment for Various Cables Diameters |
Includes | Blade, Lever, Screw |
Number of Blades | 1 |
For Wire/Cable Type | Fiber Optic Cable |
Tether Capable | Tether Ready |
Cable Type | Fiber Optic |
Item | Blade Replacement Kit |
For Use With Mfr. Model Number | TCCPS |
Insulated | No |
Tether Style | Tether Ready |
Compatible with Series | Paladin |
For Use With | Cable Slit and Ring Stripper |
Compatible with Manufacturer Model Number | TCCPS |
Part Type | Stripper Replacement Blade Set |
Compatible with Manufacturer Part Number | TCCPS |
Compatible Manufacturer Part Number | TCCPS |
Compatible with Manufacturer Model Number [NEW] | TCCPS |
Compatible Manufacturer Model Number | TCCPS |
For Use with Mfr. Model Number | TCCPS |
Description
Blade Replacement Kit, Part Type Stripper Replacement Blade Set, For Use With Cable Slit and Ring Stripper, Compatible with Grainger Part Number 56JD28, Compatible with Manufacturer Model Number TCCPS, Compatible with Series Paladin, Number of Blades 1, Features Easy Fast Adjustment for Various Cables Diameters, For Wire/Cable Type Fiber Optic Cable, Includes Blade, Lever, Screw, Maximum Wire/Cable Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pipe Cutter, 1-1/4" Cap. (864)
- BON TOOL Wipe Down Knife, Rubber 6 1/2" X 4 1/2", Rubber Handle (15-320)
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-5' 8)
- WESTWARD 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (10E909)
- PALADIN 4 1/2 in Cable Stripper 14 to 8 AWG (1116)
- PALADIN 7 in Wire Stripper 30 to 10 AWG (1123)
- PALADIN 4 1/4 in Cable Stripper 20 to 18 AWG (1257)
- PALADIN Cable Stripper (TCCPS)
- PALADIN 6 1/2 in Crimper 26 to 20 AWG (1460)
- PALADIN 6 3/4 in Wire Stripper 11/32 in (PA1258)
- PANDUIT 8 1/4 in Crimper 20 to 14 AWG (CT-1000)
- Paladin Wire Strippers & Crimpers