Shop All Wire Strippers & Crimpers
Paladin
7 in Wire Stripper 2 to 2.4mm Outer Jacket
Mfr # PA1171
Zoro # G7623235
product price: $55.63
/ea
$55.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 2 to 2.4mm Outer Jacket
- Overall Length 7 in
- Features Factory calibrated, Precision ground stripping cavities
- Application Grip Stripper
- Number of Pieces 1
Product Information
- Brand Paladin
- MFR # PA1171
- Zoro # G7623235
- UPC # 769328122251
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 in |
Maximum Strip Length | 2.4 mm |
Description
If you work with fiber optic cables, the Paladin PA1171 Wire Stripper is a must-have. It features adjustable blades and precision ground stripping cavities that ensure precise strip lengths. The 7 in. wire stripper is calibrated at the factory to strip cables up to 2 to 2.4mm in outer jacket thicknesses. This manual wire stripper has cushion grip handles for added comfort and control while stripping your cable. It also has a tether style of standard tool. If you want a reliable wire stripper that will help you complete your job efficiently, this Paladin product is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54508)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.70mm (C74048)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/16"-20 (T/A54661)
- PALADIN 8 7/8 in Ratchet Crimper RG-59, RG-6 (PA1328)
- PALADIN 6 7/8 in Dieless Crimper RG-59, RG 6, RG-6Q, RG-7/11 (PA70020)
- PALADIN 8 7/8 in Ratchet Crimper Frame Frame Only (PA1302)
- PALADIN 6 3/4 in Wire Stripper 11/32 in (PA1258)
- PALADIN 4 1/4 in Cable Stripper 0.1" to 0.315" (1282)
- PALADIN 5 in Wire Stripper 30 to 10 AWG (PA1161)
- GARDNER BENDER Wire Crimping Pliers (GS-388)
- Paladin Crimping Tools