Shop All Wire Strippers & Crimpers
Paladin
7 3/8 in Crimper RG-59, RG-6, RG-6Q, RG-62AU
Mfr # PA1559
Zoro # G7504314
product price: $72.98
/ea
$72.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG-59, RG-6, RG-62AU, RG-6Q
- Primary Crimping Application Voice and Data Cable
- Overall Length 7 3/8 in
- Features Versatile Tool - Accommodates Multiple Connectors; Quickly and Easily Adjust Crimp Height; Once Properly Set, Lock with Adjustment Lock
- Application Crimping Coax Connectors
Product Information
- Brand Paladin
- MFR # PA1559
- Zoro # G7504314
- UPC # 769328121933
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 3/8 in |
Width | 30-1/2" |
Depth | 3.26" |
Tool Length | 3 1/4 in |
Description
If you are looking for a high-quality crimper, the Greenlee Communications PA1559 7 3/8 in Crimper is an excellent choice. It is easy to use and features a manual adjustable design. The ergonomic handle makes it comfortable to hold and use, even for long periods of time. This wire stripper crimper has a capacity of RG6, RG6 Quad, RG59 and RG62AU coaxial cables. With its manual adjustable design, you can adjust this tool according to your preferred setting. The overall length of the crimper is 7 3/8 in., while the width and depth are 30 1/2" and 3.26" respectively. If you need a high quality crimping tool that offers exceptional performance every time, the Greenlee Communications PA1559 Wire Stripper Crimper is perfect for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Annular Cutter with Universal Shank, 1-1/4" x 1" (HCSU.1-1/4)
- KYOCERA Turning Insert, Triangle, TPMT 322XP TN6 (TPMT322XPTN610)
- INSIZE Thread Plug Gage, Thread Size M36x4.00 (4130-36)
- GEDORE Power Bolt Cutter, 7-7/8" (8340 Z-200 TL)
- PALADIN 7 in Wire Stripper Solid: 30 to 20 AWG, Stranded: 22 to 32 AWG (1118)
- PALADIN 8 in Wire Stripper RG58/59/6 (PA1255)
- PALADIN 4 1/4 in Cable Stripper 0.1" to 0.315" (1282)
- PALADIN 5 7/8 in Dieless Crimper 19 to 26 AWG (PA1178)
- PALADIN Crimper 1600 Open Barrel Awg 30-18 (PA1645)
- PALADIN 7 1/2 in Crimper (1561)
- KLEIN TOOLS Katapult® Wire Stripper and Cutter for Solid and Stranded Wire (11063W)
- Paladin Wire Strippers & Crimpers