Shop All Wire Strippers & Crimpers
Paladin
7 1/2 in Crimper
Mfr # 1561
Zoro # G0949995
original price:
$61.99
5% off
new price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Cat3, Cat5, Cat5e, Cat6, Flat Satin, RJ-11/12/22, RJ-45, Snagless RJ-45
- Primary Crimping Application Voice and Data Cable
- Overall Length 7 1/2 in
- Material metal
- Features Cuts and Strips Round or Flat Cable
Product Information
- Brand Paladin
- MFR # 1561
- Zoro # G0949995
- UPC # 769328121926
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 1/2 in |
Tool Length | 7 1/2 in |
Description
Crimper, Crimper Style UTP Snagless Crimper, Crimping Capacity RJ-11/12/22, RJ22 WE/SS, Compatible Connector Type RJ-45, Compatible Terminal Type Datacomm, Maximum Crimping Force 265 lb, Tool Length 7 1/2 in, Includes Wire Cutter Yes, Includes Wire Stripper Yes, Insulated No, Adjustability Manual, Body Material Metal, Compatible Cable Type UTP, Grip Style Deluxe Cushion, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B FABRICATIONS Bag/Tote, Gear Bag, Red, Cordura(R) Nylon with a Urethane Coated (RB-200MC-XXX)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (501117)
- SUNEX Internal Torx Impact Driver T30, 3/8"Dr (3670S4)
- KLEIN TOOLS Insulated Precision Screwdriver, 3/32-inch Slotted (6243INS)
- PALADIN 4 1/4 in Cable Stripper 0.1" to 0.315" (1281)
- PALADIN 4 3/4 in Cable Stripper 24 to 18 AWG (1119)
- PALADIN 7 in Wire Stripper 30 to 10 AWG (1123)
- PALADIN 6 1/4 in Wire Stripper 2mm Outer Jacket (PA1177)
- PALADIN 4 1/4 in Cable Stripper 20 to 18 AWG (1257)
- PALADIN 8 7/8 in Ratchet Crimper Frame Frame Only (PA1302)
- TRIPLETT 11 in Crimper RG6, RG58, RG59, RG62 (GET-301-UT)
- Paladin Wire Strippers & Crimpers