Shop All Wire Strippers & Crimpers
Paladin
6 3/8 in Dieless Crimper 25 to 19 AWG
Mfr # PA1180
Zoro # G8476307
product price: $19.71
/ea
$19.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 to 19 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 6 3/8 in
- Features Non-Slip Grips for Precision Control, Side Cutter for AWG 19-26 Copper
- Application For Crimping Button-Style UR, UY, And UG Splice Connectors, Cutting Copper Wire, And Stripping 22 AWG Wire
Product Information
- Brand Paladin
- MFR # PA1180
- Zoro # G8476307
- UPC # 769328122039
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 3/8 in |
Tool Length | 6 1/2 in |
Details
Capacity | 25 to 19 AWG |
Primary Crimping Application | Electrical Wire and Cable |
Features | Non-Slip Grips for Precision Control, Side Cutter for AWG 19-26 Copper |
Application | For Crimping Button-Style UR, UY, And UG Splice Connectors, Cutting Copper Wire, And Stripping 22 AWG Wire |
Insulated / Uninsulated | Uninsulated |
Handle Type | Ergonomic |
Replacement Die Code | None |
Strips | Yes |
Adjustable | Manual |
Cuts | Yes |
For Use With | Button-Style UR, UY, and UG Splice Connectors |
Max. Crimping Force | Not Rated |
Item | Dieless Crimper |
Standards | RoHS Compliant |
Maximum Crimping Force | Not Rated |
Compatible Connector Type | Cable |
Crimping Capacity | 26 to 19 AWG UG, 26 to 19 AWG UR, 26 to 22 AWG UY |
Includes Wire Stripper | Yes |
Includes Crimping Die | No |
Description
Dieless Crimper, Crimping Capacity 26 to 19 AWG UG, 26 to 19 AWG UR, 26 to 22 AWG UY, Compatible Connector Type Cable, Maximum Crimping Force Not Rated, Tool Length 6 1/2 in, Includes Wire Stripper Yes, Features Non-Slip Grips for Precision Control, Side Cutter for AWG 19-26 Copper, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Ruler, Steel, 6" (599-314-604)
- GS TOOLING 3/8" ER20 Collets (337677)
- CRESCENT Wrench Combination 9/16" (CCW6-05)
- ICS Split Retainer (551384)
- PALADIN 7 in Wire Stripper 30 to 10 AWG (1123)
- PALADIN Crimper 1600 Open Barrel Awg 30-18 (PA1645)
- PALADIN 6 3/4 in Wire Stripper 11/32 in (PA1258)
- PALADIN 7 in Wire Stripper Solid: 30 to 20 AWG, Stranded: 22 to 32 AWG (1118)
- PALADIN 11 1/2 in Crimper 28 to 18 AWG (PA1670)
- PALADIN 4 1/2 in Cable Stripper 14 to 8 AWG (1116)
- URREA Aviation tin snip straight, yellow (303S)
- Paladin Wire Strippers & Crimpers