Shop All Cable and Wire Cutters
Paladin
6-1/2" Cable Cutter, Shear Cut
Mfr # PA1179
Zoro # G4316426
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Solid or Stranded Cable
- Overall Length 6 1/2 in
- Cutting Action Shear
- Handle Type Molded
- Standards ANSI
Product Information
- Brand Paladin
- MFR # PA1179
- Zoro # G4316426
- UPC # 769328122305
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 6 1/2 in |
Details
Primary Application | Solid or Stranded Cable |
Cutting Action | Shear |
Handle Type | Molded |
Standards | ANSI |
Cutting Capacity Communication Cable | 1-1/4 in |
Features | Precise And Effortless Cuts, Round Cutting Form Won't Deform Cables |
Handle Design | Molded |
Item | Cable Cutter |
Jaw Material | Steel |
Includes Cushioned Grip | Yes |
For Maximum Wire Thickness | 6 AWG |
Handle Style | Molded |
Material Application | Coaxial Cable, Stranded Cable |
For Wire/Cable Type | Electrical/Data Cable |
Handle Color | Black; Red |
Application | For Cable Cutting |
Description
Cable Cutter, Cutting Action Shear, Features Precise And Effortless Cuts, Round Cutting Form Won't Deform Cables, For Maximum Wire Thickness 6 AWG, For Wire/Cable Type Electrical/Data Cable, Handle Color Black; Red, Handle Style Molded, Includes Cushioned Grip Yes, Jaw Material Steel, Material Application Coaxial Cable, Stranded Cable, Overall Length 6 1/2 in, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL BL 18T 6LG, w/BL 18T 6LG 25PK (48-00-8784, 48-00-8784)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, TCT (C50414)
- WIHA Bit Holding Screwdriver, 1/4" x 300mm (38460)
- MILWAUKEE TOOL 3/4" HEX Demo Bushing Tool (48-62-3085)
- PALADIN 6-1/2" Cable Cutter, Shear Cut (PA1175)
- KNIPEX Cable Cutters Ribbon Cable (94 15 215)
- IDEAL 7" Cable Cutter 1/2" (45-074)
- MILWAUKEE TOOL Cable Cutter (48-22-6111)
- KNIPEX Wrenches, 6" Dismantling Knife-1000V Ins (98 55 SB)
- GARDNER BENDER Coax Installation Kit, Carry Case, 8 Pc (DTK-1000)
- KNIPEX ACSR Cable Cutter, 13 1/2" Ratcheting AC (95 32 340 SR US)
- Paladin Knives, Cutters & Snips