Shop All Beam & Plate Clamps
Pake Handling Tools
Universal Plate Clamp, 4400 lb. Cap Working Load Limit (WLL)
Mfr # PAKPC02
Zoro # G004258213
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pake Handling Tools
- MFR # PAKPC02
- Zoro # G004258213
- Country of Origin China
- Category Beam & Plate Clamps
Description
Heavy-duty plate clamp is designed to vertically lift and turn plate material from all positions. Lifting clamp includes an articulating shackle for versatile, smooth operation and automatic serrated hardened steel pads and cams. Clamp features a safety mechanism that ensures the clamp does not slip when lifting force is applied or when load is lowered. Drop-forged carbon steel case offers maximum strength. Meets ASME B30.20 specifications. PERFECT FOR HEAVY PLATES: Able to vertically lift heavy duty plates that weigh up to 4400 lbs! EASY TO USE: Secure the clamp and move the plate material from any position, Jaw Opening up to 1".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 72 In (AH702472CF)
- MAG-MATE Permanent Lift Magnet 440 lb lift Capaci (FXV0440)
- PEERLESS Chain, Machine, Straight, 100 ft., 700 lb. (6014032)
- FLEXCO Conveyor Belt Lacing, 12in, Galv Steel, PK4 (28000320)
- PAKE HANDLING TOOLS Beam Clamp, 4400 lb. Cap, Beam Flan Range 2.95"-9.05" (PAKBC02)
- PAKE HANDLING TOOLS Beam Clamp, 2200 lb. Cap, Beam Flan Range 2.95"-9.05" (PAKBC01)
- PAKE HANDLING TOOLS Vertical Plate Clamp, 2200 lb. Cap Working Load Limit (WLL) (PAKPC01)
- BISON LIFTING EQUIPMENT 2 Ton Horizontal Plate Clamp (HPG-20)
- CAMPBELL CHAIN & FITTINGS Replacement Shackle/Linkage Kit for all 3 ton GX Clamps, except RPC (6506030)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp with Chain Connector, 1/16"- 3/4" Grip, 1 Ton WLL (6423905)
- ELEPHANT LIFTING PRODUCTS Plate Clamp, 3 Ton, 00 157 Thickness, Horizontal (HAR-3)
- Pake Handling Tools Below the Hook Lifting Devices