Steel Drum Dolly, 2000 lb. Cap, 55 Gal Drum, 8 Swivel Phenolic Casters
Mfr # PAKDL11
Zoro # G111632692
Key Features
- Overall Height 7-3/4 in
- Overall Length 27 in
- Overall Width 27 in
- Material Steel
- Load Capacity 2000 lbs
Product Information
- Brand Pake Handling Tools
- MFR # PAKDL11
- Zoro # G111632692
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 7-3/4 in |
Overall Length | 27 in |
Overall Width | 27 in |
Wheel Diameter | 4 in |
Inside Dia. | 23-3/5 in |
Details
Material | Steel |
Load Capacity | 2000 lbs |
Item | Drum Dolly |
Wheel Type | (8) Swivel Wheels |
Drum Capacity | 55 gal |
Caster Material | Phelic |
Description
Transport drums with the Heavy-Duty Drum Dolly. This drum dolly has a round steel frame and eight swivel caster wheels, and can be used to transport a 55-gallon drum that weighs up to 2,000 lb. The dolly is made of steel, which is stronger than aluminum and more resistant to fractures than cast iron. The eight caster wheels swivel for maneuverability, measure 1-1/4 inches wide and 4 inches in diameter each, and are made of phenolic, which is resistant to impacts, wear, and rust. This dolly has a load capacity of 2,000 lb. and weighs 26 lb. It is intended for use in professional and industrial environments.
- •Heavy-duty capacity can handle the heaviest barrels
- •8 swivel casters offer the maximum stability
- •Phenolic wheels allow the dolly to operate in different floor conditions
- •Large caster diameter rolls smoothly when loaded
- •Solid steel construction offers long lasting reliable use
- •Inner Diameter of the dolly: 23-3/5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Latch Kit (SIZE-C)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 1200 lb. (FG443610BLA)
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170)
- COLSON Colson® 2 Series Wheel 2.00003.441 - 3-1/2 x 1-1/4 Performa Rubber 3/8 Delrin Bushing - Gray (2.00003.441)
- PAKE HANDLING TOOLS Steel Drum Dolly, 2000 lb. Cap, 55 Gal Drum, 4 Swivel Nylon Casters With Brakes (PAKDL12)
- PAKE HANDLING TOOLS Drum Caddy, 1100 lb. Cap, Steel, Low Profile (PAKDC01)
- PAKE HANDLING TOOLS Plastic Drum Dolly for 30 gal and 55 gal Drums, 900 lb. Cap (PAKPP04)
- VESTIL Cast Iron Low Profile Drum Caddie (LO-DC-CI)
- WESTWARD Drum Dolly, 400 lb., Steel, Black (34NK68)
- VESTIL DRUM DOLLY LD POLY BLACK 30 GALLON (DRUM-DP-LD-30-BK)
- EAGLE MFG Dolly, Drum, 7 In Height (1698)
- Pake Handling Tools Hand Trucks & Dollies