Spring Pallet Level Loader, Auto Lift, 4,400 lb. Cap. 9.5'' to 27.75'' Lift Height
Mfr # PAKSP2000A
Zoro # G111635198
Key Features
- Lift Control Weight Actuated
- Lift Mechanism Compression Spring
- Lift Mobility Automatic Lift
- Load Capacity 4,400 lb
- Raised Height 27-3/4 in
Product Information
- Brand Pake Handling Tools
- MFR # PAKSP2000A
- Zoro # G111635198
- Country of Origin China
- Category Pallet Stands & Levelers
Dimensions
Raised Height | 27-3/4 in |
Lowered Height | 9-1/2 in |
Details
Pallet Loader Item | Pallet Positioner and Level Loader |
Lift Control | Weight Actuated |
Lift Mechanism | Compression Spring |
Lift Mobility | Automatic Lift |
Load Capacity | 4,400 lb |
Material | Steel |
Description
This ergonomic tool is ideal for building or unpacking pallet loads. A combination of heavy-duty springs and shock-absorbing dampener help maintain a constant working height without overshoot or spring bounce, lowering and raising the carousel as packages are removed or added. No power or air supply is required, and it is virtually maintenance-free. The 43-5/8'' diameter turntable features low-friction bearings for smooth operation. Full 360° access allows for nearside loading without reaching, as the operator can step closer to the unit's platform to add or remove pallet loads. Wide, free-standing base features 36-5/8''L x 6''W x 2''H fork pockets for easy relocation by fork lift. Strong tubular steel frame with durable powder-coat finish for long life.
- •Provides an ergonomic way of maneuvering products
- •Helps to reduce worker strain and risk of injury from lifting, bending, and stretching
- •Full 360° rotational platform supports up to 4400 lbs
- •Internal spring for lifting support, Lowered Height: 9-1/2", Raised Height: 27-3/4"
- •36-5/8"L x 6"W x 2"H Fork pockets allow forklift access
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Ladder, Steel, 350 lb., 90 In. H (6PC24A3B1C1P6)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (8DPT1)
- GARLOCK SAFETY SYSTEMS Crossover Stairs (430-212-600)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 48 x 48" (PDSEH48486PH2FL)
- SOUTHWORTH Spring Actuated Pallet Level Loader (SS Pallet Pal)
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 42 x 48" (PDEH4248-6PH2FL)
- LITTLE GIANT Mobile Pallet Stand, Fixed Height, 40x48" (PDF-4048-6PH2FL)
- SOUTHWORTH Automatic Spring Actuated Level Loader (PPAL 360 R4)
- LITTLE GIANT Mobile Pallet Stand, 48" x 48", 3600 lbs. Capacity, Load Retainers (PDF48486PHLR)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 42 x 48" (PDSEH42486PH2FL)
- Pake Handling Tools Lifting Tables