Shop All Machinery Movers
Pake Handling Tools
Rotating Machine Dolly, 4400 lb. Cap, Steel, 3 PU Rollers
Mfr # PAKRM01
Zoro # G004258220
original price:
$302.99
22% off
new price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Load Capacity 4400 lbs
- Wheel Type Steel
- Type Durable,Heavy Duty,Industrial
- Weight 49.5 lbs
Product Information
- Brand Pake Handling Tools
- MFR # PAKRM01
- Zoro # G004258220
- Country of Origin China
- Category Machinery Movers
Dimensions
Dimensions | 16"L x 15"W x 4.4"H |
Details
Material | Alloy Steel |
Load Capacity | 4400 lbs |
Wheel Type | Steel |
Type | Durable,Heavy Duty,Industrial |
Weight | 49.5 lbs |
Description
These dollies offer the ability to maneuver closely positioned heavy machinery in a multi-directional 360° axis, allowing loads to be moved in and out of confined spaces with ease. Multiple dollies can be used simultaneously under the machines support points for additional flexibility. Non-marking nylon swivel rollers are supported by heavy duty trunnion bearings for superior longevity. Durable steel construction has a scratch-resistant powder coat finish, and each dolly includes a convenient push-pull handle. Important note: When combining multiple Machine Dollies on a single load, the Total Load Capacity is the combined Capacity of each Dolly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Galvanized Steel Eye & Eye Swivels (54632)
- PLASTICS R UNIQUE Parking Wheel Chock, Plastic, Blue (PWC-BL)
- GENIE Estop Kit, A/IWP/DPL (124641GT)
- THERN Davit Crane Up To 850Lb Capacity W/ 4Wm2 (5PF5-M2)
- PAKE HANDLING TOOLS Machinery Mover, 1320 lb. Cap, PU Wheel, Set of 2 (PAKFM01)
- PAKE HANDLING TOOLS Machinery Mover, 7920 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM05)
- PAKE HANDLING TOOLS Equipment Roller, 4400 lb. Cap, Steel, 8 Nylon Rollers (PAKFS02)
- PAKE HANDLING TOOLS Manual Furniture and Crate Mover, 1320 Lb. Cap., PU on Steel Caster, 2PK (PAKFM01A)
- PAKE HANDLING TOOLS Premium Hydraulic Machinery Mover, 4400 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM07)
- PAKE HANDLING TOOLS Equipment Roller, 2200 lb. Cap, Steel, 4 Nylon Rollers (PAKFS01)
- SHEPHERD HARDWARE Appliance Roller 1 Pair (9603)
- Pake Handling Tools Hand Trucks & Dollies