Pry Lever Bar With Rear Foot Bar, Steel, 5000 lb. Cap, 5' Length, 60 in
Mfr # PAKPLBS5
Zoro # G211632714
Key Features
- Overall Height 11-5/8 in
- Overall Length 60 in
- Overall Width 13-1/4 in
- Material Steel
- Load Capacity 5000 lbs
Product Information
- Brand Pake Handling Tools
- MFR # PAKPLBS5
- Zoro # G211632714
- Country of Origin China
- Category Pry Bar Lever Dollies
Dimensions
Overall Height | 11-5/8 in |
Overall Length | 60 in |
Overall Width | 13-1/4 in |
Details
Material | Steel |
Load Capacity | 5000 lbs |
Item | Pry Bar |
Wheel Material | PU-on-Steel |
Description
These lever dollies have a steel handle that is welded to their steel nose plate. They can handle heavier loads than lever dollies with wood handles. The dollies have a rear foot bar that helps operators push the nose plate underneath heavy loads. Pry lever bar design provides personal with the needed leverage. Thick steel nose plate with beveled edge allows user to easily get under loads. Plate Size: 6'' x 3-1/2''; Plate Thickness: 5/8''. Poly-on-steel wheels offer a strong durable base. Wheel Size: 5'' x 2''. 60'' Bar length gives user the ergonomic edge to avoid injury. Integral kick bar helps to push the lifting plate under the product to be lifted, and the plate is grooved to help grip the load.
- •Pry lever bar design provides personal with the needed leverage
- •Thick steel nose plate with beveled edge allows user to easily get under loads. Plate Size: 6" x 3-1/2"; Palte Thickness: 5/8"
- •Poly-on-steel wheels offer a strong durable base. Wheel Size: 5" x 2"
- •60" Bar length gives user the ergonomic edge to avoid injury
- •Integral kick bar helps to push the lifting plate under the product to be lifted, and the plate is grooved to help grip the load.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Putlog Support w/Clamps - 8' L (0037-22)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-36-2)
- WESCO Pallet Jack, Standard, 5500 lb. (272776)
- METALTECH Scaffold Coupling Pin, Steel, Galvanized (M-MLC1)
- PAKE HANDLING TOOLS Pry Lever Bar With Rear Foot Bar, Steel, 5000 lb. Cap, 7' Length, 84 in (PAKPLBS7)
- PAKE HANDLING TOOLS Industrial Steel Roller Pry Bar, 5T Cap., 79'' Length, 0.7'' Toe Thickness (PAKRC50)
- ZORO SELECT Lever Dolly, Wheeled, 84 In, Steel/Oak (3KNA5)
- ZORO SELECT Pry Lever Bar, Steel, 5000 lb. Cap, 84" L (29AK55)
- ZORO SELECT Lever Dolly, Wheeled, 72 In, Steel/Oak (3KNA4)
- ZORO SELECT Pry Bar, Rubber Wheels, 3,500 lb. Cap, 60" L (4HRG6)
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 72" L (29AK54)
- Pake Handling Tools Pry Bar Lever Dollies