Shop All Mobile Lift Tables
Pake Handling Tools
Premium Scissor Lift Table, 660 lb. Cap, 33"L x 19.6"W, 13.25" to 34" Lift Height
Mfr # PAKLT07
Zoro # G305347524
product price: $629.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$629.99
Free 30-Day Returns
Product Information
- Brand Pake Handling Tools
- MFR # PAKLT07
- Zoro # G305347524
- Country of Origin China
- Category Mobile Lift Tables
Description
The Premium Single Scissor Lift Table Is Made Of Strong And Durable Steer, Designed To Widely Apply In The Most Demanding Industrial Enveronments. Users Are Able To Seamlessly Maneuver A Load Of Up To 660 lbs With Ease And Flexibility. The High Quality Foot-Actuated, Single Speed Hydraulic Pump Allows The Operators To Spend Minimum Exertion While Raising And Lowering The Table Bench. The Tilting Up Table Brench Makes Maintenance Easier and Safer. Four Polyurethane Casters (Two Rigid Front Wheels, Two Swivel Rear Wheels) Provide Strong Stability and High Maneuverability. Rear Wheels Are Equipped With Face Contact Brake And Guards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEESE One Yard Tilt Truck, Black (P405)
- WERNER 4 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6204)
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- KEEPER Adjustable Tarp Strap, 24 In L, Black (06261)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 1000 lb., 40-1/2'' X 24'' (PAKLT08)
- PAKE HANDLING TOOLS Aluminum Elevating Cart, 220 lb., 27-1/2'' x 17-3/4'' (PAKLT04)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 275 lb. Cap, 33"L x 19.6"W, 16.5" to 56" Lift Height (PAKLT06)
- PAKE HANDLING TOOLS Low Profile Auto-Shift Hydraulic Scissor Lift Cart, 900 Lb. Capacity (PAKLT14)
- PAKE HANDLING TOOLS Scissor Lift Table, 1000 lb. Cap, 32"L x 20"W, 34.5" Lift Height (PAKLT02)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 660 lb. Cap, 33"L x 23.25"W, 12" to 53.5" Lift Height (PAKLT05)
- DAYTON Scissor Lift Table, 600 lb. Cap, 24"W, 36"L (33W290)
- Pake Handling Tools Lifting Tables