Shop All Machinery Movers
Pake Handling Tools
Premium Hydraulic Machinery Mover, 4400 lb. Cap, Steel Wheel With PU Tread, Set of 2
Mfr # PAKFM07
Zoro # G905346545
original price:
$1,602.14
27% off
new price: $1,155.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,155.99
Free 30-Day Returns
Key Features
- Material Polyurethane (PU), Alloy Steel
- Color Red, Silver, Black
- Load Capacity 4400 lbs
- Wheel Type Polyurethane
- Weight 210 lbs
Product Information
- Brand Pake Handling Tools
- MFR # PAKFM07
- Zoro # G905346545
- Country of Origin China
- Category Machinery Movers
Dimensions
Dimensions | 24"L x 16.5"W x 37.75"H |
Details
Material | Polyurethane (PU), Alloy Steel |
Color | Red, Silver, Black |
Load Capacity | 4400 lbs |
Wheel Type | Polyurethane |
Weight | 210 lbs |
Description
The Premium Hydraulic Machinery Mover Includes 2 Load-Securing Straps To Help Stabilize Loads, Improve Safety For Workers, And Help Prevent Property Damage. It Features Mold-On 4 Poly-On-Steel 6" Wheels And Swivel Casters To Ease Transport Over A Variety Of Surfaces. Rubber Handle Grip Allows Better Control Of The Dolly. New Style Powerful Hydraulic Cylinder Supports Higher Loading Capacity: 4400 lb. Maximum Lift Height: 8”. Ready To Hold All Sizes Of Equipment With A 21.5" X 2.4" Plate Size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (26435)
- ZORO SELECT Rope, 600ft, Blk/Orng, 215lb., Polyprpylne (340120-BOT-00600-R0330)
- BULK-STRAP Slip Lock, 1 1/2" W, Black, PK10 (MS15)
- KEEPER Strap Tie Down Rubber 19In (06219)
- PAKE HANDLING TOOLS Furniture & Crate Mover, Flow-Back Handle, 3960 lb. Cap, 2PK (PAKFM02F)
- PAKE HANDLING TOOLS Equipment Roller, 2200 lb. Cap, Steel, 4 Nylon Rollers (PAKFS01)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 44,000 lb. Cap, 2 Swivel, 2 Fixed (PAKSK01)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 2200 lb. Cap, Steel, 4 PU Rollers (PAKRM04)
- PAKE HANDLING TOOLS Manual Furniture and Crate Mover, 1320 Lb. Cap., PU on Steel Caster, 2PK (PAKFM01A)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 8800 lb. Cap, 2 Swivel, 2 Fixed (PAKSK02)
- PAKE HANDLING TOOLS Machinery Mover, 7920 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM05)
- Pake Handling Tools Machinery Movers