Premium Double Scissor Lift Table, 1000 lb., 40-1/2'' X 24''
Mfr # PAKLT08
Zoro # G911635183
Key Features
- Overall Length 53-1/2 in
- Lifting Height 61 in
- Overall Width 26 in
- Overall Height 38 in
- Weight Capacity 1000 lb
Product Information
- Brand Pake Handling Tools
- MFR # PAKLT08
- Zoro # G911635183
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Length | 53-1/2 in |
Lifting Height | 61 in |
Overall Width | 26 in |
Overall Height | 38 in |
Details
Weight Capacity | 1000 lb |
Description
The Premium Double Scissor Lift Table Is Made Of Strong And Durable Steer, Designed To Widely Apply In The Most Demanding Industrial Environments. Users Are Able To Seamlessly Maneuver A Load Of Up To 1000 lbs With Ease And Flexibility. The High Quality Foot-Actuated, Single Speed Hydraulic Pump Allows The Operators To Spend Minimum Exertion While Raising And Lowering The Table Bench. The Tilting Up Table Bench Makes Maintenance Easier and Safer. Four Polyurethane Casters Two Rigid Front Wheels, Two Swivel Rear Wheels Provide Strong Stability and High Maneuverability. Rear Wheels Are Equipped With Face Contact Brake And Guards. Lowest height: 11.5''. Maximum lift height of 61''. Platform Size: 40-1/2'' x 24''.
- •FUNCTIONAL: Easily transport loads from work cells to table or benches. Able to work from different heights to reduce the risk of injury.
- •Minimum lift height is only 11.5". Maximum lift height is 61”.
- •SAFE AND SECURE: The Tilting Up Table Bench Makes Maintenance Easier and Safer. Four Polyurethane Casters (Two Rigid Front Wheels, Two Swivel Rear Wheels) Provide Strong Stability and High Maneuverability. Rear Wheels Are Equipped With Face Contact Brake And Guards.
- •SPACIOUS: With 40.5”x 24” of table space, you’ll be able to fit all you need and more on the lift (up to 1000 lbs). Can also double as a low profile workbench.
- •USER-FRIENDLY: The High Quality Foot-Actuated, Single Speed Hydraulic Pump Allows The Operators To Spend Minimum Exertion While Raising And Lowering The Table Bench.
- •BUILT TO LAST: Count on lifetime lubricated bearings and strong 1⁄2” steel plate scissor lift legs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDCO CDCO 150A V-Grooved Pulley, 1/2 in Dia Bore, 1-1/2 in OD (150A)
- ERICKSON 8"X30Ft 100,000 lb Recovery Strap w/ Yellow wear material (59807)
- SERVICE CASTER 4 Inch Polyolefin Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-20S420-POB-TLB-4)
- VESTIL HOPPER W/O BUMP & DUMP LD 2 CU 2K BLUE (D-200-LD-NB)
- PAKE HANDLING TOOLS Premium Scissor Lift Table, 1100 lb. Cap, 40.5"L x 24"W, 13.5" to 35.4" Lift Height (PAKLT09)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 275 lb. Cap, 33"L x 19.6"W, 16.5" to 56" Lift Height (PAKLT06)
- PAKE HANDLING TOOLS Premium Scissor Lift Table, 660 lb. Cap, 33"L x 19.6"W, 13.25" to 34" Lift Height (PAKLT07)
- PAKE HANDLING TOOLS Scissor Lift Table, 1000 lb. Cap, 32"L x 20"W, 34.5" Lift Height (PAKLT02)
- PAKE HANDLING TOOLS Self-Elevating Lift Table Cart, 400 lb. Cap, 32.6"L x 19.7"W, 14" to 30" Lift Height (PAKLT11)
- PAKE HANDLING TOOLS Scissor Lift Table, 500 lb. Cap, 28"L x 18"W, 28.5" Lift Height (PAKLT01)
- SOUTHWORTH Scissor Lift Table, 600 lb. Cap, 20"W, 32"L (XP24-600)
- Pake Handling Tools Mobile Lift Tables