Shop All Platform Lifts
Pake Handling Tools
Powered Lift Truck, 220 lb. Cap, 67" Lift Height, Timing Belt Pulling
Mfr # PAKWP04
Zoro # G504262376
product price: $1,965.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,965.99
Free 30-Day Returns
Key Features
- Material Polyurethane (PU), Alloy Steel
- Load Capacity 220 pound
- Wheel Type Polyurethane
- Weight 145 lbs
Product Information
- Brand Pake Handling Tools
- MFR # PAKWP04
- Zoro # G504262376
- Country of Origin China
- Category Platform Lifts
Details
Material | Polyurethane (PU), Alloy Steel |
Load Capacity | 220 pound |
Wheel Type | Polyurethane |
Weight | 145 lbs |
Description
Electric Work Positioner Lift Truck 2nd Gen, 220 lbs Capacity (Timing belt loading chain) Convenient, battery-operated lift is easy to transport around the job site. Includes 110VAC charger, push-button control pad - Ideal for use in narrow aisles and confined spaces - Platform size of 23.8" * 18.7". Product Dimensions: 33.6" x 23.8" x 84”. A pair of 5” polyurethane swivel steering wheels with brakes and a pair of 3" swivel loading wheels. Lifts from 5” up to 67”. Recommend to use in S3 - Intermittent periodic duty - Can be used 80-100 times after fully charged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 24' x 28" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23078)
- VESTIL Caster Poly-on-steel Kit 6"x2" 4800#, PK4 (H-CK4-PU6-2)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218P)
- WERNER 12 ft Fiberglass Platform Stepladder, 300 lb Capacity (P7410)
- PAKE HANDLING TOOLS Powered Lift Truck, 550 lb. Cap, 71" Lift Height, Chain Pulling (PAKWP03)
- PAKE HANDLING TOOLS Powered Lift Truck, 440 lb. Cap, 3.15'' to 88.6'' Lift Height (PAKWP09)
- PAKE HANDLING TOOLS Hydraulic Lift Truck, 880 Lb. Cap., Raised Height 59'', Fixed Forks with Platform (PAKMS06)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 59" Lift Height, Chain Pulling (PAKWP02)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT4)
- MAG-MATE Adjustable Spreader Bar use w/Two Lift M (MCL660)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT3)
- Pake Handling Tools Lifting Trucks