Post Lift Table, 2000 Lb. Cap., 36x24 Platform, 34 to 52 Lift Range
Mfr # PAKMP2052
Zoro # G811635184
Key Features
- Lift Control Manual / Foot Operated
- Load Capacity 2000 lbs
- Platform Length 36 in
- Material Steel
- Platform Width 24 in
Product Information
- Brand Pake Handling Tools
- MFR # PAKMP2052
- Zoro # G811635184
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 36 in |
Platform Width | 24 in |
Lowered Height | 34 in |
Raised Height | 52 in |
Caster Wheel Dia. | 5 in |
Details
Lift Table Item | Post Lift Table |
Lift Control | Manual / Foot Operated |
Load Capacity | 2000 lbs |
Material | Steel |
Wheel Material | Polyurethane |
Description
Pake Handling Tools Steel Post Lift Table features a 2000 lb. capacity and 36L'' x 24W'' table. This post table is good for many material handling uses including: lifting dies and castings, moving machine parts, positioning welders' work, leveling feed material for pump presses, conveyors and press brakes, and similar material handling jobs. Its 7 gauge steel construction and two support poles provide added durability while its handle allows for greater control over the lift. Table includes four 4 casters; two 2 locking swivel with brakes and two 2 rigid to ensure smooth handling and provide added maneuverability while its floor lock increases stability and safety. This lift has a foot operated hydraulic pump that raises 3/8'' per pump and a simple release lever that makes lifting and lowering loads easy on employees. Plus, the sturdy table lowers to 34'' and raises to 52'' for a wide range of heights to meet your lifting needs.
- •Heavy-duty construction is ideal for industrial work areas
- •Telescopic posts stabilize loads during use
- •Unit features two rigid and two swivel casters for easy portability
- •A floor brake helps prevent unwanted movement
- •Feature a convenient handle for easy pushing and control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Turret Bearing, 19" (PTB-19)
- REMCO Hopper Tub, 54-3/4Lx30-1/2Wx20-1/2H (69055)
- CASTERHQ 6"x2" SWIVEL CASTER YOKE, RIG, FORK, FRAME, CAPACITY UP TO 1, 25 (HD6660-01-Y)
- VESTIL 30" X 60" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-3060-3-43-QS)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap. 36x18 Platform with Stainless Cover, 30 to 48 Lift Range (PAKMD1048S)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform, 25 to 37 Lift Range (PAKMP1037)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform with Stainless Cover, 25 to 37 Lift Range (PAKMP1037S)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 2,200 lb. Capacity, 48''x36'' Platform, 36.25'' Lifting Height (PAKHWBG103648)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH63)
- VESTIL 30" X 60" Electric Hydraulic Lift Table, Load Cap. 4000 lb. (EHLT-3060-4-43-QS)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH55)
- Pake Handling Tools Lifting Tables