Post Lift Table, 1000 Lb. Cap., 30x20 Platform, 34 to 52 Lift Range
Mfr # PAKMP1052
Zoro # G711635185
Key Features
- Lift Control Manual / Foot Operated
- Load Capacity 1000 lbs
- Platform Length 30 in
- Material Steel
- Wheel Material Polyurethane
Product Information
- Brand Pake Handling Tools
- MFR # PAKMP1052
- Zoro # G711635185
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 30 in |
Platform Width | 20 in |
Raised Height | 52 in |
Caster Wheel Dia. | 5 in |
Lowered Height | 34 in |
Details
Lift Table Item | Post Lift Table |
Lift Control | Manual / Foot Operated |
Load Capacity | 1000 lbs |
Material | Steel |
Wheel Material | Polyurethane |
Description
Pake Handling Tools Steel Post Lift Table features a 1000 lb. capacity and 30L'' x 20W'' table. This post table is good for many material handling uses including: lifting dies and castings, moving machine parts, positioning welders' work, leveling feed material for pump presses, conveyors and press brakes, and similar material handling jobs. Its 7 gauge steel construction and two support poles provide added durability while its handle allows for greater control over the lift. Table includes four 4 casters; two 2 locking swivel with brakes and two 2 rigid to ensure smooth handling and provide added maneuverability while its floor lock increases stability and safety. This lift has a foot operated hydraulic pump that raises 3/8'' per pump and a simple release lever that makes lifting and lowering loads easy on employees. Plus, the sturdy table lowers to 34'' and raises to 52'' for a wide range of heights to meet your lifting needs.
- •Heavy-duty construction is ideal for industrial work areas
- •Telescopic posts stabilize loads during use
- •Unit features two rigid and two swivel casters for easy portability
- •A floor brake helps prevent unwanted movement
- •Feature a convenient handle for easy pushing and control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Aluminum (L-2098-22)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP1936A8 A5-8 B1 P1)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Red (36FL33)
- US CARGO CONTROL 3/4" Galvanized Drop Forged Wire Rope Clips (5 pack) (GDFWRC34-5PK)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform with Stainless Cover, 25 to 37 Lift Range (PAKMP1037S)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 2,200 lb. Capacity, 48''x36'' Platform, 36.25'' Lifting Height (PAKHWBG103648)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap. 36x18 Platform with Stainless Cover, 30 to 48 Lift Range (PAKMD1048S)
- PAKE HANDLING TOOLS Post Lift Table, 2000 Lb. Cap., 36x24 Platform, 34 to 52 Lift Range (PAKMP2052)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform, 25 to 37 Lift Range (PAKMP1037)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, 86in x 47in, 8800 Lb. Cap, 55in Raised Height (293223)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 24"W x 48"L, 2200 LBS. CAP. (ELF22-24X48)
- Pake Handling Tools Stationary Lift Tables