Shop All Drum Dollies & Caddies
Pake Handling Tools
Plastic Drum Dolly for 30 gal and 55 gal Drums, 900 lb. Cap
Mfr # PAKPP04
Zoro # G704256700
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Load Capacity 900 lbs
- Wheel Type Polypropylene
- Type Heavy Duty,Durable
Product Information
- Brand Pake Handling Tools
- MFR # PAKPP04
- Zoro # G704256700
- Country of Origin China
- Category Drum Dollies & Caddies
Details
Material | Plastic |
Color | Gray |
Load Capacity | 900 lbs |
Wheel Type | Polypropylene |
Type | Heavy Duty,Durable |
Weight | 16.5 lbs |
Description
Permits easy transport of drums without lifting. Drum dolly increases portability, allowing drums to be taken to and from work areas with ease. Move 30 and 55 gallon metal, fiber and plastic drums and containers. Rugged 3" casters provide maximum stability and easy maneuverability. The high lip secures and stabilizes your drums without fear of spillage or falling over. 23.5inch (59.7cm) inside diameter of outer tier and 18.75inch (47.6cm) inside diameter of inner tier to accept most standard drum barrels including 30 gallon and 55 gallon drums up to 23.5inches (59.7cm) in diameter (check your barrel measurements for exact fitment).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook Eye Slp Blu Stl 3/8In (N830-317)
- NEXEL Black Epoxy Utility Cart Handle 18W (AH18B)
- KELLEY Holdown Release Chains/Cables, Release C (032-106)
- MAZZELLA Crosby G-213 Galvanized Carbon Shackle RPA 5/8", 3-1/4T WLL (1018115)
- PAKE HANDLING TOOLS Steel Drum Dolly, 2000 lb. Cap, 55 Gal Drum, 4 Swivel Nylon Casters With Brakes (PAKDL12)
- PAKE HANDLING TOOLS Drum Caddy, 1100 lb. Cap, Steel, Low Profile (PAKDC01)
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. (6FVH9)
- ZORO SELECT Drum Dolly, 6" H, 85 gal. Drum Capacity (240198)
- LEGACY Performance Series Drum Dolly for 400 lb. Drum (DD55)
- LEGACY Performance Series Drum Dolly for 120 lb. Keg (DD16)
- GUARDAIR Drum Dolly, Steel (N204)
- Pake Handling Tools Drum Dollies & Caddies