Shop All Utility Carts
Pake Handling Tools
Plastic 3 Shelves, ?550 lbs
Mfr # PAKPP03
Zoro # G304256704
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Load Capacity ?550 lbs
- Number of Shelves 3
- Handle Material ?Plastic
- Weight ?61 lbs
Product Information
- Brand Pake Handling Tools
- MFR # PAKPP03
- Zoro # G304256704
- Country of Origin China
- Category Utility Carts
Dimensions
Dimensions | 46"D x 25.62"W x 33.25"H |
Details
Material | Plastic |
Load Capacity | ?550 lbs |
Number of Shelves | 3 |
Handle Material | ?Plastic |
Weight | ?61 lbs |
Indoor/Outdoor | Indoor |
Description
Make your move with this lightweight, rugged plastic service and utility cart that's virtually maintenance free and perfect for industrial, medical, or food service loads. Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features a 2.5" deep, leak-proof top tray and comfort grip push handle for effortless steering. The 2 non-marking pneumatic swivel casters in front and 2 fixed pneumatic casters in back provide a soft ride and easy rolling over rough surfaces. Personalize your plastic utility service cart with our great accessories. Easy assembly. Total product dimension: 45.5" L x 25.6" W x 33.5 H; Shelf dimension (each shelf): 37.4" L x 25.6" W x 4" H; Shelf inner dimension (each shelf): 36" L x 24.2" W x 2.5" H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Easy-Access Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (EAS-1832-95)
- LOUISVILLE Label Kit (PK-FS1300HD)
- TRUE TEMPER Manhole Cover Bar, Steel, 1 x 6 x 24 in (1175300)
- MEADOW LANE Ladder 92 in. Pre-Finished Oak Satin Nickel Hook with 8 ft. Rail Kit (EG.300-92RO-08.02-PF)
- PAKE HANDLING TOOLS Plastic Utility Cart, 550 lb. Cap, 34.5" x 16.7", 2 Shelves (PAKPP05)
- PAKE HANDLING TOOLS Plastic 2 Shelves, 550 lbs (PAKPP02)
- PAKE HANDLING TOOLS Plastic Utility Cart, 550 lb. Cap, 38" x 17.25", 2 Shelves (PAKPP01)
- PAKE HANDLING TOOLS Plastic 3 Shelves, 550 lbs (PAKPP06)
- PAKE HANDLING TOOLS Plastic Utility Cart, 550lb. Cap, 40'' x 17-1/2'' with Handle, 2 Shelves (PAKPP17)
- METRO Utility Cart, Polymer/Steel, 4 Shelves, 900 lb (Q366EG3)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Ergonomic, 3 Shelves, 3,600 lb (RSCE-3072-3-3.6K-TLD-95)
- Pake Handling Tools Utility Carts