Shop All Stackers
Pake Handling Tools
Manual Stacker, 2200 lb. Cap, 63" Lift Height, Straddle Leg, Adjustable Fork
Mfr # PAKMS03
Zoro # G004262371
original price:
$2,135.32
4% off
new price: $2,028.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$2,028.99
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Load Capacity 2200 lbs
- Wheel Type Polyurethane
- Weight 580 lbs
Product Information
- Brand Pake Handling Tools
- MFR # PAKMS03
- Zoro # G004262371
- Country of Origin China
- Category Stackers
Details
Material | Alloy Steel |
Load Capacity | 2200 lbs |
Wheel Type | Polyurethane |
Weight | 580 lbs |
Description
Lift Truck is ideal for use in various workstation and workplace applications. Stacker is maintenance free, easy to use, and compact to fit through standard doorways. Forks are raised by manual hydraulic hand or foot pump operation and released by a lever situated on the handle. Full height push handle offers easy steering and excellent visibility through the welded safety mesh guard. 1" lift per strike. Rolls smoothly on 2 rigid PU load rollers and 2 swivel PU steer wheels with brakes. 2200 lbs Capacity Specially designed to scale back effort required to pump Heavy-duty 1 piece “c” phase forks for max strength. Lift Height Range: 1.5" - 63". Adjustable Forged Fork Width: 8.8"-27.89". Single Piece Fork Size: 45.27" L x 4" W. Straddle Leg Width: 49.2".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP2436RA3B4B8AC2P6)
- SERVICE CASTER 3 Inch SS Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-SSTS20S314-PPUB-BLK-TLB-121315)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6752)
- COTTERMAN 15 ft 8 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Forward Exit, Powder Coated Finish (M13WC C1)
- PAKE HANDLING TOOLS Hand Winched Stacker With Platform, 440 lb. Capacity, 59" Lift Height (PAKMS05)
- PAKE HANDLING TOOLS Manual Stacker, 2200 lb. Cap, 63" Lift Height, Fixed Leg, Adjustable Fork (PAKMS02)
- PAKE HANDLING TOOLS Manual Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKMS01)
- PAKE HANDLING TOOLS Hand Winched Stacker With Platform, 220 lb. Capacity, 59" Lift Height (PAKMS04)
- PAKE HANDLING TOOLS Powered Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKES01)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- VESTIL PORTABLE DC POWER HEFTI-LIFT 37 X 69 IN (HYD-10-DC)
- Pake Handling Tools Lifting Trucks