Shop All Machinery Movers
Pake Handling Tools
Machinery Mover, 5940 lb. Cap, Steel Wheel, Set of 2
Mfr # PAKFM04
Zoro # G804256686
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,195.99
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Load Capacity 5940 lbs
- Wheel Type Alloy Steel
- Weight 352 lbs
- Dimensions 23 x 27 x 47.5 inches
Product Information
- Brand Pake Handling Tools
- MFR # PAKFM04
- Zoro # G804256686
- Country of Origin China
- Category Machinery Movers
Dimensions
Dimensions | 23 x 27 x 47.5 inches |
Details
Material | Alloy Steel |
Load Capacity | 5940 lbs |
Wheel Type | Alloy Steel |
Weight | 352 lbs |
Description
Hydraulic Machinery & Equipment Mover with Adjustable Forks, Steel Wheels. Frame Material: Steel. Capacity Per Pair: 5940 lbs. Lift Height: 6 IN. Fork Length: 5.09 IN. Fork Thickness: 0.79 IN. Adjust Fork Width: 6 - 19 IN. Strap Length: 16 FEET. Caster Diameter: 6 x 2.75 IN. Wheel Material: Steel. Caster Configuration: Swivel. Non-Marking Casters: Yes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 8" Wheel Dia., 600 lb., Gray (435X92)
- ZORO SELECT General Purpose Dolly, 36x24, Fiberwood (48J079)
- VESTIL Spring-Loaded Serrated Fold-Up Step 350 lb Capacity Blue Steel (SFS-149-SL)
- TOUGH GUY Basket Truck, 6 Bu. Cap., Red, 30 In. L (33W304)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 8800 lb. Cap, Steel, 4 PU Rollers (PAKRM05)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 39,600 lb. Cap (PAKSS01)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 8800 lb. Cap, Steel, 5 PU Rollers (PAKRM02)
- PAKE HANDLING TOOLS Machinery Mover, 7920 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM05)
- PAKE HANDLING TOOLS Machinery Mover, 1100 lb. Cap, PU Wheel, Set of 2 (PAKFM03)
- PAKE HANDLING TOOLS Equipment Roller, 4400 lb. Cap, Steel, 8 Nylon Rollers (PAKFS02)
- HILMAN ROLLERS 40-TON CAPACITY COMPLETE (KTG-40P)
- Pake Handling Tools Hand Trucks & Dollies