Low Profile Auto-Shift Hydraulic Scissor Lift Cart, 400 Lb. Capacity
Mfr # PAKLT13
Zoro # G711635161
Key Features
- Overall Height 34-5/8 in
- Overall Length 43 in
- Overall Width 19-5/8 in
- Weight Capacity 400 lb
- Lifting Height 23-5/8 in
Product Information
- Brand Pake Handling Tools
- MFR # PAKLT13
- Zoro # G711635161
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Height | 34-5/8 in |
Overall Length | 43 in |
Overall Width | 19-5/8 in |
Lifting Height | 23-5/8 in |
Details
Weight Capacity | 400 lb |
Description
In areas of congestion a low profile scissor cart is a must. With a two speed auto shift foot pump, the platform is easily raised/lowered to the desired position. The auto shift automatically shifts between speeds based on the output pressure of the hydraulic system. Not only is this design extremely efficient but also ergonomically friendly. With a raised steering handle the user can maintain a proper working posture during transit. The sleek st eel design, with a powder coated finish for baked in added toughness, is simple to clean and limits needless scuffs or abrasions. Mold on rubber casters with brakes roll easily over a variety of surfaces. Platform Size: 19-5/8''W x 32-1/4''L. Overall Size: 43''L x 19-5/8''W x 34-5/8''H, Weight: 164 lbs, Lowered Height: 3-1/2 in, Raised Height: 23-5/8 in, Weight Capacity: 400 lbs, Caster Size: 2 Swivel 5''x1-1/2'' 2 Rigid 3''x-1-1/2''.
- •Heavy-duty rough terrain scissor cart is ideal for landscaping and construction sites
- •Ergonomic design requires very little bending and lifting for maximum efficiency
- •Features durable construction in order to endure rough terrain for added strength and long life
- •Unit is compact for when limited space is available for optimal results
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000805)
- KRAFT TOOL Patriot Braided Nylon Masons Line, 5 (BC487)
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Eye Grab Hook, Grade 100, Painted Green (5624615)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (173872)
- PAKE HANDLING TOOLS Premium Scissor Lift Table, 1100 lb. Cap, 40.5"L x 24"W, 13.5" to 35.4" Lift Height (PAKLT09)
- PAKE HANDLING TOOLS Aluminum Elevating Cart, 220 lb., 27-1/2'' x 17-3/4'' (PAKLT04)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 275 lb. Cap, 33"L x 19.6"W, 16.5" to 56" Lift Height (PAKLT06)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 660 lb. Cap, 33"L x 23.25"W, 12" to 53.5" Lift Height (PAKLT05)
- PAKE HANDLING TOOLS Premium Scissor Lift Table, 660 lb. Cap, 33"L x 19.6"W, 13.25" to 34" Lift Height (PAKLT07)
- PAKE HANDLING TOOLS Self-Elevating Lift Table Cart, 400 lb. Cap, 32.6"L x 19.7"W, 14" to 30" Lift Height (PAKLT11)
- VESTIL Low-Profile Hydraulic Scissor Cart, Heavy Duty (CART-900-LP)
- Pake Handling Tools Mobile Lift Tables