Shop All Floor Jacks
Pake Handling Tools
Hydraulic Rotating Toe Jack, 22,000 lb. Cap10T, 360 Degree Rotation
Mfr # PAKHJ04
Zoro # G111632708
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Height Max. 16.5 In
- Lifting Capacity 22000 lb
- Overall Width 16.5"
- Overall Height 29"
- Overall Depth 6.7"
Product Information
- Brand Pake Handling Tools
- MFR # PAKHJ04
- Zoro # G111632708
- Country of Origin China
- Category Floor Jacks
Dimensions
Lifting Height Max. | 16.5 In |
Overall Width | 16.5" |
Overall Height | 29" |
Overall Depth | 6.7" |
Details
Item | Hydraulic Toe Jack |
Lifting Capacity | 22000 lb |
Description
Hardlift hydraulic jacks for repairs, maintenance, and installation of heavy machines. This ultra-low-profile, compact and reliable basic design can be used in all positions, horizontal and vertical. It lifts both on the foot and on the top housing. The housing of the jack can rotate 360 degrees, which makes it unique. Suitable for all types of repairs, maintenance, and installation work with machines. Lifting Range of Foot: 1.2 - 10.2'', Lifting Range of Head: 16.5 - 25.6''
- •Compact and stable construction.
- •Can be used in any position.
- •Housing revolves 360 degrees.
- •Protected against overloading.
- •Comply with CE and US standard USA ASME/ANSI B30.1.1986
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS FITTING-SPLICER #8 (12308)
- SUNBELT Fuel Line Fitting, Straight, 1/8" pt. - 1/4" Nipple 1.5" x3.65" x1" (A-B1SB1345)
- LEGACY HIGH PRESS. COUPLER FOR L1180 (L2015)
- SYNFLEX Hose Assembly, Coil, w/48 In Pigtail (15CA48-12)
- PAKE HANDLING TOOLS Hydraulic Forklift Jack, 15400 lb. Cap, 2.5" - 16.5" Lift Height Range (PAKHJ02)
- PAKE HANDLING TOOLS Hydraulic Forklift Jack, 8800 lb. Cap, 2.5" - 16" Lift Height Range (PAKHJ01)
- PAKE HANDLING TOOLS Hydraulic Forklift Jack With 2 Jack Stands, 8800 lb. Cap, 2.5'' - 16'' Lift Height Range (PAKHJ05)
- OMEGALIFT Air Hydraulic Truck Jack, 22/35 tons (23227)
- WESTWARD 10 Tons Hydraulic Service Jack 27-1/8" Max. Lifting H., 7-1/8" Min. Lifting H (1ZKX5)
- EXTREME MAX Extreme Max 5001.5041 Pneumatic/Hydraulic Motorcycle/ATV Jack (1500 lb. Capacity) (5001.5041)
- AMERICAN FORGE & FOUNDRY Auto Jacks (352HD)
- Pake Handling Tools Jacks