Shop All Pallet Jacks
Pake Handling Tools
High Lift Pallet Truck, 3300 lb. Cap, 27" x 45"
Mfr # PAKHT01
Zoro # G104262370
original price:
$1,206.15
19% off
new price: $968.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$968.99
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Load Capacity 3300 lbs
- Wheel Type Polyurethane,Steel
- Number of Wheels 4
- Weight 275 lbs
Product Information
- Brand Pake Handling Tools
- MFR # PAKHT01
- Zoro # G104262370
- Country of Origin China
- Category Pallet Jacks
Details
Material | Alloy Steel |
Load Capacity | 3300 lbs |
Wheel Type | Polyurethane,Steel |
Number of Wheels | 4 |
Weight | 275 lbs |
Description
Heavy duty truck has 4mm thick reinforced steel plate for added strength. Forks can be raised from 3.35" to 31.5"H. Support legs automatically extend when the load reaches 16-1/2"H and help prevent the truck from moving. Requires 60 strokes to reach full height at maximum capacity and automatically slows the descending speed with heavier loads to help protect cargo. Rolls easily on 6" polyurethane steer wheels and 3" load rollers. Note: For use with Single-Faced Pallets, Skids and Bulk Containers only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC -6" Semi Steel Cast Iron V-Groove Wheel Only w/Roller Bearing -1200 lbs Cpty (SCC-VGR620)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A3636A)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Electro-Galvanized (3-030-18-86-)
- US CARGO CONTROL 2-5/16" Mounting Ring Stainless Steel T316 - 6,000 lbs (MR8SS)
- PAKE HANDLING TOOLS Short Pallet Truck, 5500 lb. Cap, 21'' x 36'' (PAKPT08)
- PAKE HANDLING TOOLS Scale Pallet Truck, 4400 lb. Cap, 27" x 45" (PAKPT03)
- PAKE HANDLING TOOLS Short Pallet Truck, 5500 lb. Cap, 27'' x 36'' (PAKPT09)
- PAKE HANDLING TOOLS Electric Pallet Jack, 4400 lb. Cap, 27'' x 48'' (PAKPT07)
- ZORO SELECT Pallet Jack, All Terrain, 2000 Lb Cap (ALL-T-2)
- WESCO Pallet Jack, Standard, 5500 lb. (272776)
- VESTIL Pramac Mini Hand Pallet Truck, 16x32 (PMC-PM5-1632)
- Pake Handling Tools Pallet Jacks & Pallet Tilters