Shop All Platform Trucks
Pake Handling Tools
Folding Platform Cart, 660lbs Capacity, 36'' x 24'', Red Color
Mfr # PAKFT09
Zoro # G411632705
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 36 in
- Overall Width 24 in
- Material Steel
- Load Capacity 660 lb
Product Information
- Brand Pake Handling Tools
- MFR # PAKFT09
- Zoro # G411632705
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 34 in |
Overall Length | 36 in |
Overall Width | 24 in |
Wheel Diameter | 5 in |
Deck Length | 36 in |
Deck Width | 24 in |
Details
Material | Steel |
Load Capacity | 660 lb |
Item | Folding Platform Cart |
Wheel Type | (2) Swivel, (2) Rigid |
Handle Type | Folding |
Caster Wheel Material | Polyurethane |
Description
This Folding Handle Platform truck has a 660 lb load capacity. It has a durable steel construction. Large 36'' x 24'' deck size. There is a non-slip deck surface. Rubber safety bumper guards on all four sides. Convenient 34'' handle height. Handle locks in upright position. Foot bar release lowers handle. Easy compact storage. 2 fixed and 2 swivel castors
- •Foot bar release lowers handle. Handle Height 34"
- •Surface is textured to prevent the items from slipping
- •Neat, buffer strip all round platform edge
- •Fold down handle for compact storage. Platform Size: 36" x 24".
- •Maximum load: 660 pounds
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Tray, ESD, L 18 In, W 14 In, D 1 In (3180005167)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 15 ft L, 4 in W, Polyester, Yellow (EE2604DTX15)
- BIL-JAX Caster - Pro-Jax - Swivel - 5" (0026-835)
- SENTRY Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12" (CS-FIT-M-Y)
- PAKE HANDLING TOOLS Triple Plastic Trolley, 400 lb. Cap, 32" x 21", 3-way Handle Position (PAKFT04)
- PAKE HANDLING TOOLS Platform Cart, Aluminum, 330 lb. Cap, 28" x 16" x 37.5", Foldable&Adjustable (PAKFT06)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 660 lb. Cap, 48'' x 24'' x 8-3/8'' (PAKFT08)
- PAKE HANDLING TOOLS Folding Platform Cart, 330 lb. Cap, 29" x 19" (PAKFT05)
- PAKE HANDLING TOOLS Platform Truck, Steel Deck, 24'' x 48'', 5'' PU Casters, 2000 lb. Cap., Heavy Duty (PAKYF2448)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 330 lb. Cap, 29.5" x18.5" (PAKFT02)
- LITTLE GIANT Platform Truck, 1500 lb., 24 x 60" (NBB-2460-10P)
- Pake Handling Tools Platform Trucks