Electric Pallet Jack, 4400 lb. Cap, 27'' x 48''
Mfr # PAKPT07
Zoro # G611635155
Key Features
- Overall Height 47 in
- Overall Length 68-6/7 in
- Overall Width 27 in
- Load Capacity 4400 Lbs
- Fork Length 48 in
Product Information
- Brand Pake Handling Tools
- MFR # PAKPT07
- Zoro # G611635155
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 47 in |
Overall Length | 68-6/7 in |
Overall Width | 27 in |
Fork Length | 48 in |
Fork Height Lowered | 3 in |
Fork Width | 6-1/3 in |
Details
Load Capacity | 4400 Lbs |
Item | Electric Pallet Jack |
Drive Wheel | Ø6-1/3 x 2-1/3 in |
Description
Features 1 KW drive and 0.8 KW lift motors, 3'' lowered and 7-2/3'' raised heights. PAKE Electric Pallet Jack offers a minimum of 6-8 hours service per charge. 48V DC MOSFET control with high-torque permanent magnet drive motor is designed for industrial use. Ergonomic handle features dual butterfly thumb controls with infinite forward and reverse speeds, lift/lower controls, safety belly reverse button, and horn. Automatic Safety release braking system increases operator and facility safety. Both sides with balance wheel to ensure smooth walkingwhether laden or unladen. Reinforced 6'' welded forks for years of service. Includes battery, integral battery charger, battery level gauge and emergency battery disconnect. Rolls smoothly on 6-1/3'' polyurethane steer and 2-3/4'' load wheels. Capacity load and design for ease of use for heavy weight and oversize loads.
- •4400lbs capacity load and fork size 48" x27" design for ease of use for heavy weight and oversize loads
- •Ergonomic handle featured dual butterfly thumb controls reduce strain on operator with infinite forward and reverse speeds, lift/lower controls, safety belly reverse button, and horn
- •Infinite speed, lift/lower & safety belly reverse controls provide ease of operation managing large or heavy loads
- •Safety belly reverse button provide ease of operation and control for large or heavy loads
- •6-1/3" Polyurethane steer and 2-3/4" load wheels are excellent for use in tight quarters
- •Variable speed operation increases productivity in large facilities
- •Automatic Safety release braking system increases operator and facility safety
- •8-10 Hours Charging Time, 6-8 Hours Working Time, 48V DC MOSFET control with high-torque permanent magnet drive motor is designed for industrial use
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Tie Down, Rubber, 21", w/S Hooks (90300036)
- DAYTON Slip Hook, Steel, G80, Swivel, 12000 lb. (5WRT6)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Cable Thimbles 5PK (71987)
- ALL MATERIAL HANDLING AMH Manual Hoist 1.5t-10'Lift-08'Drop-USA Chain (MA015-10-08U)
- PAKE HANDLING TOOLS Short Pallet Truck, 5500 lb. Cap, 27'' x 36'' (PAKPT09)
- PAKE HANDLING TOOLS High Lift Pallet Truck, 3300 lb. Cap, 27" x 45" (PAKHT01)
- PAKE HANDLING TOOLS Short Pallet Truck, 5500 lb. Cap, 21'' x 36'' (PAKPT08)
- PAKE HANDLING TOOLS Scale Pallet Truck, 4400 lb. Cap, 27" x 45" (PAKPT03)
- GLOBAL INDUSTRIAL Pallet Jack Scale Truck with Weight Indicator, 27 x 48, 4400 Lb. Capacity (242066)
- VESTIL Low Profile Pallet Truck, 4K, 20.625 x 48 (PM4-2048-LP)
- DAYTON Pallet Jack, 4400 lb., Quiet, Steel, Red (32HD10)
- Pake Handling Tools Pallet Jacks & Pallet Tilters