Shop All Painting Tools
Paintline
PaintLine ProDryingRack EX 3
Mfr # PDREX3
Zoro # G005717207
product price: $1,452.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,452.00
Free 30-Day Returns
Product Information
- Brand Paintline
- MFR # PDREX3
- Zoro # G005717207
- Country of Origin China
- Category Painting Tools
Description
The ProDryingRack EX Plus Series is a heavy duty rack that can be configured with either three or four towers, each with 15 removable shelves, providing up to 180” of horizontal rack space on each level. The PDREX Plus uses the two-towered, expandable PDREX as the base rack configuration for the series. Each tower includes heavy duty, 5” locking casters and anti-torque stabilizers for rolling the entire rack to the desired shop area.
Clamp levers in the back easily allow the user to expand and contract the rack before loading. With a high-quality, all-metal build, including fully gusseted support, reinforced bottom plate construction and powder coated finish, the ProDryingRack EX Plus is a must-have for any cabinet or woodworking shop that needs lots of horizontal rack space.
• PDREX3: Three tower rack with stabilizers and shelves, with 120” of horizontal rack space on each level and 1,350 LBS weight capacity.
• Removable, quick release shelves for a variety of part sizes.
• Quick release front, back, and top support.
Clamp levers in the back easily allow the user to expand and contract the rack before loading. With a high-quality, all-metal build, including fully gusseted support, reinforced bottom plate construction and powder coated finish, the ProDryingRack EX Plus is a must-have for any cabinet or woodworking shop that needs lots of horizontal rack space.
• PDREX3: Three tower rack with stabilizers and shelves, with 120” of horizontal rack space on each level and 1,350 LBS weight capacity.
• Removable, quick release shelves for a variety of part sizes.
• Quick release front, back, and top support.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Wallpaper Smoothing Brush, 12 in L, 3 in W (98012)
- RUST-OLEUM Inverted Marking Paint, 17 oz, White, Water -Based (203039)
- HANDY ROLLER CUP LINERS 4PK (1620-6)
- BEDFORD PRECISION PARTS Bedford Precision Outlet/Gun Filter, 50 Mesh, Medium White for Larius, Titan, and Wagner (14-832)
- PAINTLINE PSDRID Plastic Bases, 10PK (PSDRID.PB)
- PAINTLINE PaintLine PSDR Wave Hangers (Set of 20), 20PK (PSDR.W)
- PAINTLINE PaintLine PSDR 66" Poles (Set of 4), 4PK (PSDR.B)
- PAINTLINE PaintLine PSDR Standard Hangers (Set of 50), 50PK (PSDR.H)
- PAINTLINE PSDRID 10-Door Add-On Package (PSDRID.DS)
- PAINTLINE PaintLine PSDR 2nd Tier Connectors (Set of 2 Pairs) PR (PSDR.S)
- ENVIROWASH Clean Water Filter, 9.75Hx2.5Wx20.5D in (51612)
- Paintline Painting Tools