Shop All Spray Paint
This Product is Discontinued
Painters Touch
Spray Paint, Deep Blue, Gloss, 12 oz. (Discontinued)
Mfr # 249114
Zoro # G3233400
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Color Deep Blue
- Paint and Primer Finish Gloss
- Net Weight 12 oz.
Product Information
- Brand Painters Touch
- MFR # 249114
- Zoro # G3233400
- UPC # 20066187682
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | Deep Blue |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz. |
Coverage | 8 to 12 sq. ft. |
Dry Time | 1 hr. |
Application Method | Aerosol |
Color Family | Blues |
Dry Time Recoat | Within 1 hr. or After 48 hr. |
Resin Type | Acrylic Modified Alkyd |
Spray Paints Item | Spray Paint |
Finish | Gloss |
Surface | Metal, Wood, Plastic |
Description
Spray Paint, Color Family Blues, Color Deep Blue, Net Weight 12 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.