Shop All Shovels and Scoops
Pahwa
Scoop Shovel, Copper Titanium Blade, 8 in L
Mfr # SU-1004
Zoro # G800430189
product price: $268.99
/ea
Sold in multiples of 2 for $537.98
Free Shipping & Returns
$537.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
- Standards Certified as per IS : 4595 - 1969 ( RA 2006 )
- Overall Length 200 mm (~ 8 in)
- Features Non-Magnetic, Tested up to 3T Magnetic Field
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Product Information
- Brand Pahwa
- MFR # SU-1004
- Zoro # G800430189
- Country of Origin India
- Category Shovels and Scoops
Dimensions
Overall Length | 200 mm (~ 8 in) |
Handle Length | 8 in |
Overall Height | 50 mm ( ~2 in) |
Details
Blade Type | Scoop |
Standards | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Item | Scoop Shovel |
Features | Non-Magnetic, Tested up to 3T Magnetic Field |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Type | Straight |
Blade Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Dirt Tamper, 10x10 In Blade, 48 In Handle (6894185)
- ZORO SELECT Double Shank Body Nozzle (5002491)
- RAPALA X-Rap® Magnum® Xplode 170 - Mullet (XRMAGXP170MU)
- HUSQVARNA Backpack Blower, 890 cfm, 232 mph, 23.2 lb (360BT)
- PAHWA Scoop Shovel, Copper Titanium Blade, 12 in L (SU-1008)
- PAHWA QTi Non Sparking, Non Magnetic Spade, 1390 mm (EX-5004)
- RAZOR-BACK Trenching Shovel, 3 in W Steel Blade, 48 in L Hardwood Handle (47023)
- GREAT STATESRPORATION GT Mini Shovel (GT-MRP001)
- AMES Union D-Handle Transfer Shovel (AM600516)
- RADIUS GARDEN 44 in L Root Slayer Deep Weeder, Carbon Steel (23511)
- BULLY TOOLS 14 ga Shovel, Steel Blade, Fiberglass Handle (92715)
- Pahwa Shovels and Scoops