Shop All Striking and Slugging Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 21 mm
Mfr # SR-1021
Zoro # G400011597
product price: $131.99
/ea
Sold in multiples of 4 for $527.96
Free Shipping & Returns
$527.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Overall Length 165 mm (~ 6 in)
- Wrench Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Product Information
- Brand Pahwa
- MFR # SR-1021
- Zoro # G400011597
- Country of Origin India
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 21 mm |
Overall Length | 165 mm (~ 6 in) |
Details
Item | Single End Ring Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Wrench Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit (2788-22HD)
- BONDHUS 3/4" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43919)
- LEATHERHEAD TOOLS Rubbish Hook, 10 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-10RH-D)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 17 mm (SR-1017)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2" (SO-2048)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 155 mm (SR-1155)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 22 mm (SR-1022)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3" (SR-2100)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 1-1/8" (SO-2020)
- URREA Black flat strike wrench 12 point, 1-7/8"opening size. (2730SWH)
- Pahwa Striking and Slugging Wrenches