Shop All Striking and Slugging Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 2-1/2"
Mfr # SR-2080
Zoro # G700011396
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Overall Length 295 mm (~ 12 in)
- Wrench Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Product Information
- Brand Pahwa
- MFR # SR-2080
- Zoro # G700011396
- Country of Origin India
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2-1/2" |
Overall Length | 295 mm (~ 12 in) |
Details
Item | Single End Ring Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Wrench Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-6 Carbon Steel Plug Hand Tap (DWTP1-1/2-6)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17S)
- H & H INDUSTRIAL PRODUCTS 1 X 12 X 3/8" Double End Boring Bar (1015-1002)
- WOODOWL Spade Bit 6" x 9/16" (00606)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2-3/4" (SO-2068)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 3-1/8" (SO-2076)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 3-3/4" (SO-2084)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 17 mm (SR-1017)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 34 mm (SR-1034)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3" (SR-2100)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 1-13/16 12 PT IMP (MT8811)
- Pahwa Wrenches