Shop All Striking and Slugging Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Slogging Open Wrench - 1-1/8"
Mfr # SO-2020
Zoro # G000011157
product price: $166.99
/ea
Sold in multiples of 2 for $333.98
Free Shipping & Returns
$333.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Overall Length 200 mm (~ 8 in)
- Wrench Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Product Information
- Brand Pahwa
- MFR # SO-2020
- Zoro # G000011157
- Country of Origin India
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1-1/8" |
Overall Length | 200 mm (~ 8 in) |
Details
Item | Single End Open Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Wrench Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Slotted, Phillips, Torx Bit 8 1/2 in, Drive Size: 4 mm , Num. of pieces:12 (26985)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91140-07-09-1/2)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 6 pt Metric Socket, 6 Points (40023)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 5/16-24 Nf (96204)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 155 mm (SR-1155)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 1" (SR-2016)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 21 mm (SR-1021)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 22 mm (SR-1022)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 2-1/2" (SR-2080)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2-3/4" (SO-2068)
- GEDORE Striking Wrench, Straight, 1-3/4" (306 1.3/4AF)
- Pahwa Striking and Slugging Wrenches