Shop All Air Tool Chisels
Pahwa
QTi Non Sparking, Non Magnetic Pneumatic Chisel (A) - 12 x 175 mm/7"
Mfr # CH-1107
Zoro # G000428702
product price: $73.65
/ea
Sold in multiples of 6 for $441.90
$441.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Overall Length 175 mm (~ 7 in)
- Tool Drill Dia. 10 mm
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Product Information
- Brand Pahwa
- MFR # CH-1107
- Zoro # G000428702
- Country of Origin India
- Category Air Tool Chisels
Dimensions
Tool Overall Length | 175 mm (~ 7 in) |
Tool Drill Dia. | 10 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-CG-2A-B)
- GS TOOLING 1 ER32 Straight Shank Collet Chuck (534392)
- ARROW FASTENER Pony 1 Spring Clamp (3201-HT)
- PROTO Satin Flare-Nut Wrench 9 x 11 mm - 6 Point (J3709M)
- PAHWA QTi Non Sparking, Non Magnetic Pneumatic Chisel (A) - 12 x 125 mm/5" (CH-1105)
- CHICAGO PNEUMATIC Chisel Cold, 0.498in Shank, Chisel Bit (A047073)
- INTRADIN HK., LTD MM Air Chisel Spring (1204S331)
- WESTWARD Ripping Chisel, 0.401 In., 6 In. L (4MHE1)
- WESTWARD Moil Point Chisel, 1.125 In., 14 In. (4MHD1)
- MAYHEW STEEL PRODUCTS CHISEL REG CAPE 150-3/16" (MY10401)
- WESTWARD Flat Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA4)
- Pahwa Air Tool Chisels