Shop All Bench Vises
Pahwa
QTi Non Sparking, Non Magnetic Parallel Vice - 150 x 150 mm
Mfr # PV-1012
Zoro # G900428499
Free Shipping & Returns
$13,019.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Height 150 mm ( ~6 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Product Information
- Brand Pahwa
- MFR # PV-1012
- Zoro # G900428499
- Country of Origin India
- Category Bench Vises
Dimensions
Height | 150 mm ( ~6 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Replacement Jaws, Bench Vise, Plated Steel (353)
- VEGA Impactech Square 2 Power Bit x 2 (P150R2A)
- KLEIN TOOLS Regular-Point Drill-Bit Set, 13-Piece (53002)
- DRILL AMERICA 5/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS5166)
- WILTON 6" Low Profile Drill Press Vise (11746)
- MILWAUKEE TOOL & EQUIPMENT Morgan 40 Machinist Vise (1104000)
- STEELMAN 5-1/2in REVERSIBLE BENCH VISE WITH 360° SWIVEL BASE (60888)
- JPW INDUSTRIES Bench Vise No. 748 (21800)
- KANCA Swivel Drill Press Vise 200 mm (SDRL-100)
- PALMGREN 3" Cross Vise (9630303)
- HHIP 5 " Drill Press Vise (3900-0175)
- Pahwa Bench Vises