Shop All Putty & Joint Knives, Spatulas, Scrapers
Pahwa
QTi Non Sparking, Non Magnetic Flat Scraper - 30 x 300 mm/12"
Mfr # SX-1030
Zoro # G000428498
product price: $134.99
/ea
Sold in multiples of 3 for $404.97
Free Shipping & Returns
$404.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 375 mm (~ 15 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Polished Ash Wood
- Material Copper Titanium
- Nonsparking Yes
Product Information
- Brand Pahwa
- MFR # SX-1030
- Zoro # G000428498
- Country of Origin India
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Overall Length | 375 mm (~ 15 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14327)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (GT025005)
- VAUGHAN Hammer Rip 10Oz Lil' Pro (9)
- GARVEY Self-Retracting Knife, Adjustable Blade, Blue/Black (COS091508)
- PAHWA QTi Non Sparking, Non Magnetic Spray Booth Scraper - 76 x 235 mm/10" (SX-3076)
- PAHWA QTi Non Sparking, Non Magnetic Flat Scraper - 20 x 200 mm/8" (SX-1020)
- PAHWA QTi Non Sparking, Non Magnetic Common Knife - 10" (PK-1008)
- PAHWA QTi Non Sparking, Non Magnetic Deck Scraper - 60 x 650 mm/26" (SX-2060)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type B) - 150 x 250 mm/10" (PK-3150)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type A) - 40 x 200 mm/8" (PK-2040)
- HYDE Painters Tool, Stiff, 3", SS (06988)
- Pahwa Putty & Joint Knives, Spatulas, Scrapers