Shop All Putty & Joint Knives, Spatulas, Scrapers
Pahwa
QTi Non Sparking, Non Magnetic Flat Scraper - 20 x 300 mm/12"
Mfr # SX-1022
Zoro # G700428484
product price: $125.99
/ea
Sold in multiples of 3 for $377.97
Free Shipping & Returns
$377.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 425 mm (~ 17 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Polished Ash Wood
- Material Copper Titanium
- Nonsparking Yes
Product Information
- Brand Pahwa
- MFR # SX-1022
- Zoro # G700428484
- Country of Origin India
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Overall Length | 425 mm (~ 17 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #25 (C73453)
- CRESCENT LUFKIN 1/2" x 12' Mezurall® Chrome Case Yellow Clad Power Return Tape Measure (W9212)
- MAKITA Impact XPS Metric Impact Socket Set, 8pcs (E-01694)
- ECLIPSE TOOLS Slotted Screwdriver, 1/4"x8", Rubber Grip (800-153)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type A) - 65 x 200 mm/8" (PK-2065)
- PAHWA QTi Non Sparking, Non Magnetic Flat Scraper - 20 x 200 mm/8" (SX-1020)
- PAHWA QTi Non Sparking, Non Magnetic Deck Scraper - 60 x 650 mm/26" (SX-2060)
- PAHWA QTi Non Sparking, Non Magnetic Common Knife - 10" (PK-1008)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type B) - 150 x 250 mm/10" (PK-3150)
- PAHWA QTi Non Sparking, Non Magnetic Spray Booth Scraper - 76 x 235 mm/10" (SX-3076)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29102)
- Pahwa Putty & Joint Knives, Spatulas, Scrapers