Shop All Putty & Joint Knives, Spatulas, Scrapers
Pahwa
QTi Non Sparking, Non Magnetic Deck Scraper (Long) - 50 x 1500 mm
Mfr # SX-6050
Zoro # G400428777
product price: $365.99
/ea
Sold in multiples of 2 for $731.98
Free Shipping & Returns
$731.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1500 mm (~ 59 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Aluminium
- Nonsparking Yes
- Height 70 mm ( ~2.7 in)
Product Information
- Brand Pahwa
- MFR # SX-6050
- Zoro # G400428777
- Country of Origin India
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Overall Length | 1500 mm (~ 59 in) |
Height | 70 mm ( ~2.7 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Aluminium |
Nonsparking | Yes |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8-Inch Magnetic Hex Drivers, 3-Pack (86602)
- BOSCH Spade Bit, 5/16 In (DSB1002)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #15 and #20 (32542)
- SUPERCUT 160-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (462425)
- PAHWA QTi Non Sparking, Non Magnetic Common Knife - 10" (PK-1008)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type B) - 150 x 250 mm/10" (PK-3150)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type A) - 65 x 200 mm/8" (PK-2065)
- PAHWA QTi Non Sparking, Non Magnetic Flat Scraper - 20 x 200 mm/8" (SX-1020)
- PAHWA QTi Non Sparking, Non Magnetic Spray Booth Scraper - 76 x 235 mm/10" (SX-3076)
- PAHWA QTi Non Sparking, Non Magnetic Deck Scraper - 60 x 650 mm/26" (SX-2060)
- ALLWAY 1-1/2 in. W Metal 4-Edge Wood Scraper (F22)
- Pahwa Putty & Joint Knives, Spatulas, Scrapers