Shop All Putty & Joint Knives, Spatulas, Scrapers
Pahwa
QTi Non Sparking, Non Magnetic Deck Scraper - 50 x 350 mm/14"
Mfr # SX-2050
Zoro # G000428610
product price: $178.99
/ea
Sold in multiples of 3 for $536.97
Free Shipping & Returns
$536.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 350 mm (~ 14 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Nonsparking Yes
- Material Copper Titanium
- Height 65 mm ( ~3 in)
Product Information
- Brand Pahwa
- MFR # SX-2050
- Zoro # G000428610
- Country of Origin India
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Overall Length | 350 mm (~ 14 in) |
Height | 65 mm ( ~3 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-3/16)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/8" (OE 1 1/8)
- TEKTON Combination Wrench Set with Pouch, 11-Piece (1/4-3/4 in.) (WCB94101)
- WILLIAMS Williams Long Taper Punch, 7/32", 15Pt (P-27)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type A) - 40 x 200 mm/8" (PK-2040)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type B) - 150 x 250 mm/10" (PK-3150)
- PAHWA QTi Non Sparking, Non Magnetic Spray Booth Scraper - 76 x 235 mm/10" (SX-3076)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type A) - 65 x 200 mm/8" (PK-2065)
- PAHWA QTi Non Sparking, Non Magnetic Common Knife - 10" (PK-1008)
- PAHWA QTi Non Sparking, Non Magnetic Flat Scraper - 20 x 200 mm/8" (SX-1020)
- HYDE 4 in. W High Carbon Steel Wallpaper Shaver Blade (33170)
- Pahwa Putty & Joint Knives, Spatulas, Scrapers