Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Combination Wrench - 1 - 1/16"
Mfr # CS-2060
Zoro # G100428237
product price: $138.99
/ea
Sold in multiples of 3 for $416.97
Free Shipping & Returns
$416.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Handle Type Straight
- Overall Length 280 mm (~ 11 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Product Information
- Brand Pahwa
- MFR # CS-2060
- Zoro # G100428237
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 280 mm (~ 11 in) |
Details
SAE or Metric | SAE |
Item | Combination Wrench |
Handle Type | Straight |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Non-Adjustable Size:3 Plastic, Square Socket, S=8 (K0175.308002)
- GS TOOLING 11/64 3-Flute Soild Carbide End Mill TiAlN Coated (102361)
- BESSEY 36 Clutch Bar Clamp (GSCC2.536)
- VEGA Bit Holder, 7/16 x 3/8 Square Drive Bit (2HS716SK)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 22 mm (CS-1022)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 5/8" (CS-2032)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 22 mm (CS-7022)
- PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench - 36 x 41 mm (RS-3641)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11/16" (CS-2036)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 30 mm (CS-1030)
- WESTWARD Comb. Wrench, 22mm, Metric, Full Polish (54RY67)
- Pahwa Combination Wrenches