Shop All Bung Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Bung Wrench (Type A) - 70 x 300 mm
Mfr # BW-1004
Zoro # G700428835
product price: $172.99
/ea
Sold in multiples of 3 for $518.97
Free Shipping & Returns
$518.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300 mm (~ 12 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Product Information
- Brand Pahwa
- MFR # BW-1004
- Zoro # G700428835
- Country of Origin India
- Category Bung Wrenches
Dimensions
Overall Length | 300 mm (~ 12 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (1UKF7)
- STANLEY Rolling Contractor Chest, Plastic, Black, 24 in W x 15 in D x 16-1/2 in H (033026R)
- DREMEL Rotary Tool, Handheld, 120V AC (9100-21)
- DRILL AMERICA 1/2" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML1/2)
- WESCO Non-Sparking Drum Plug Wrench 10.5" L (DRM1058)
- BASCO Screw Cap Wrench, 70mm (BW2)
- VISEGRIP Poly NPT Drum Bung, 10PK (DRM544)
- CPP USA Buttress Drum Bung NPT Converter (DRM545)
- RIEKE Steel Drum Bung, 10PK (DRM541)
- SUPERIOR TOOL Wrench Drum Tap (03932)
- ZORO SELECT Steel Pail Opener, 11 In. L (PAIL-PAL)
- Pahwa Wrenches