Shop All Sockets
Pahwa
1/4" Drive, SAE Socket, 12 Points
Mfr # SC-1136
Zoro # G300010850
product price: $79.99
/ea
Sold in multiples of 6 for $479.94
Free Shipping & Returns
$479.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 25 mm (~ 1 in)
- Material Copper Titanium
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 25 mm (~ 1 in) |
Head Size | 7/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Copper Titanium |
Handle Type | Bi-Hex |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 4mm Hex 52mm 3/8 Sq. Drive (13012M.52-4)
- WIHA TorxPlus L-Key Long Arm IP8 (36608)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-092250B)
- KLEIN TOOLS Crimp Die Set, Non-Ins.Term, AWG 18-16 (VDV205-044)
- PAHWA 1/4" Drive, SAE Socket, 12 Points (SC-1108)
- PAHWA 3/8" Drive, SAE Socket, 12 Points (SC-2132)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3152)
- PAHWA 3/4" Drive, Metric Socket, 12 Points (SC-4046)
- PAHWA 1/4" Drive, SAE Socket, 12 Points (SC-1124)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3156)
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 12 Points (32414-TH)
- Pahwa Sockets