Shop All Sockets
Pahwa
1/2" Drive, Metric Socket, 12 Points
Mfr # SC-3011
Zoro # G900011523
product price: $50.99
/ea
Sold in multiples of 8 for $407.92
$407.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 40 mm (~ 2 in)
- Material Copper Titanium
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 40 mm (~ 2 in) |
Head Size | 11 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Copper Titanium |
Handle Type | Bi-Hex |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS Knife Utl Fldg Sft Grp Hdl 6In (WKF2)
- TOLSEN 36 Aluminum Pick Up Tool Aluminum Alloy Tube, Tube Diameter 1, Ergonomic Handle with Safety Grip (50093)
- RIDGID Spring, Asm Reg. System (69987)
- WESTWARD Combination Wrench, 60mm, Metric, 12 pt. (54RZ28)
- PAHWA 3/8" Drive, SAE Socket, 12 Points (SC-2132)
- PAHWA 3/4" Drive, Metric Socket, 12 Points (SC-4046)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3156)
- PAHWA 1/4" Drive, SAE Socket, 12 Points (SC-1108)
- PAHWA 1/4" Drive, SAE Socket, 12 Points (SC-1124)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3152)
- PROTO 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (J5228H)
- Pahwa Sockets