Shop All Sockets
Pahwa
1" Drive, SAE Socket, 12 Points
Mfr # SC-5124
Zoro # G200010967
product price: $310.99
/ea
Sold in multiples of 2 for $621.98
Free Shipping & Returns
$621.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 70 mm (~ 3 in)
- Material Copper Titanium
Product Information
Dimensions
Drive Size | 1" |
Overall Length | 70 mm (~ 3 in) |
Head Size | 1-3/8" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Copper Titanium |
Handle Type | Bi-Hex |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DR X 1 7/16 STANDARD IM (GP3046R)
- OTC Push Puller Leg (32991)
- KIPP Adjustable Handle, Steel, Size: 1 10-32X15, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.1A127X15)
- KEO Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (53128)
- PAHWA 1/4" Drive, SAE Socket, 12 Points (SC-1124)
- PAHWA 3/4" Drive, Metric Socket, 12 Points (SC-4046)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3156)
- PAHWA 1/4" Drive, SAE Socket, 12 Points (SC-1108)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3152)
- PAHWA 3/8" Drive, SAE Socket, 12 Points (SC-2132)
- TEKTON 3/4 Inch Drive x 2 Inch Deep 6-Point Socket (SHD33051)
- Pahwa Sockets & Ratchets