Shop All Food Containers
Pactiv
VERSAtainers, Black/Clear, 38oz, 6w x 8 1/2d x 2h, PK150
Mfr # NC888B
Zoro # G4213104
product price: $88.45
/pk 150, $0.59/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 6 in
- Overall Depth (In.) 8-1/2 in
- Color Black/Clear
- Material Polypropylene
- Number of Compartments 1
Product Information
- Brand Pactiv
- MFR # NC888B
- Zoro # G4213104
- UPC # 696599088811
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 6 in |
Overall Depth (In.) | 8-1/2 in |
Overall Height (In.) | 2 in |
Details
Color | Black/Clear |
Material | Polypropylene |
Number of Compartments | 1 |
Features | Rectangular |
Type | Base/Lid Combo |
Item | Food Containers |
Capacity | 38 oz |
Food Container Material Type | Plastic |
Description
Pactiv VERSAtainers, Black/Clear, 38oz, 6w x 8 1/2d x 2h, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIF BAR White Choc Macadamia Nut Energy Bar, 12 PK (161009)
- UNCOMMON THREADS Beanie Wht (0156C-2500)
- DANBY Countertop Ice Maker (DIM2500SSDB)
- SCOTSMAN Water Valve, Scotsman Ice Makers (11-0608-21)
- PACTIV EarthChoice MealMaster Container, 16 oz, 8.13 x 6.5 x 1, Black, PK252 PK (0CN846160000)
- PACTIV DELItainer Microwavable Combo, Clear, 8 oz, 1.13 x 2.8 x 1.33, PK240 (YL2508)
- PACTIV OPS ClearView Dome-Style Lid for Meadoware Plate, Fluted, Clear, PK504 PK (YCI800120000)
- PACTIV Pactiv YTD199030000 CPC 9 in. 3 Compartment Foam Hinged - Case of 150 (YTD199030000 CPC)
- PACTIV VERSAtainers, 28 oz, 7.25 x 5 x 1.5, Black Base/Clear Lid, PK150 PK (PAC NC868B)
- PACTIV EarthChoice MealMaster Bowl w/Lid, 48oz, 10.13d x 2.13h, 1-Comp, PK150 PK (0CN80948CSTC)
- WNA Caterline Casuals Thermoformed Platters, PET, Black, 12" Dia., PK25 (WNA A512PBL)
- Pactiv Food Containers