Shop All Disposable Containers
Pactiv
VERSAtainer Containers, Oval, 9.1 x 6.7 x 1.9, Black/Clear, PK150
Mfr # OC32B
Zoro # G7329019
product price: $114.99
/pk 150, $0.77/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Color Black/Clear
Product Information
- Brand Pactiv
- MFR # OC32B
- Zoro # G7329019
- UPC # 696599003210
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 6.7" |
Width | 9.1" |
Height | 1.9" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Color | Black/Clear |
Capacity | 32 oz |
Storage Container Style | Carryout |
Type | Base/Lid Combo |
Material | Polypropylene |
Features | Oval |
Weight | 18.6 lbs |
Dishwasher Safe | Yes |
Description
Pactiv VERSAtainer Containers, Oval, 9.1 x 6.7 x 1.9, Black/Clear, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER CECILWARE Electrode Assm. For 815E/815G (A712-147)
- BUNN Limit Thermostat (29329.1000)
- TEXICAN SPECIALTY 120/60/1 Heating Elemen 725 Watt (TSP-102)
- VULCAN HART Thermocouple (921565)
- PACTIV PET Hinged Lid Deli Container, 7.31x5.88x3.25, 32oz, 1-Cmp, Clr, PK280 (YCA910320000)
- PACTIV Carry-Out Container, 8-1/8" W, White, PK150 (YTD188030000)
- PACTIV Disp Carry-Out Ctnr, 16 oz, Clear, PK240 (YSD2516)
- PACTIV SmartLock Foam Hinged Containers, XL, 9.5x10.5x3.25, 3-Cmp, Wht, PK250 (YHLW10030000)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YHLW09030000)
- PACTIV VERSAtainers, Black/Clear, 24oz, 5 x 7 1/4 x 2, PK150 (NC838B)
- D & W FINE PACK D & W Fine Pack 1.5lbs Loaf Pan, PK500 (15640)
- Pactiv Disposable Containers