Shop All Disposable Plates and Bowls
Pactiv
Unlaminated Foam Dinnerware, Platter, Oval, 11.5 x 8.5, White, PK500 PK
Mfr # YTH100430000
Zoro # G000929797
product price: $98.39
/pk 500, $0.20/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Platter
- Basic Foodware Material Polystyrene
- Disposable Foodware Color White
- Disposable Foodware Shape Oval
- Width 11.5"
Product Information
- Brand Pactiv
- MFR # YTH100430000
- Zoro # G000929797
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Width | 11.5" |
Length | 8.5" |
Details
Food Service Disposables Grouping | Platter |
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | White |
Disposable Foodware Shape | Oval |
Item | Dinnerware |
Color | White |
Shape | Oval |
Material | Polystyrene |
Description
Solidly constructed dinnerware. Foam ensures nonabsorbent performance. Nonskid backing helps keep each piece in place. Deep profile minimizes the potential for messy spills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Ignition Cable Kit 250C Red (851163)
- VOLLRATH Stock Pot Cover, Dia 14 (69414)
- BAKERS PRIDE Door Pin (S3009X)
- MISC HARDWARE Toggle Switch, 25A 125/250V (S331F/U)
- PACTIV Lightweight Foam School Trays, 6-Comp, 8.5 x 11.5 x 1.25, White, PK500 (0TH10601SGBX)
- PACTIV Unlaminated Foam Dinnerware, Plate, 9 Diameter, White, PK500 (0TH100090000)
- PACTIV Meadoware® OPS Dinnerware, Plate, 6 Diameter, White, PK1000 (YMI6)
- PACTIV Lightweight Foam School Trays, 5-Comp, 8.25 x 10.25 x 1, Black, PK500 PK (YTHB0500SGBX)
- PACTIV Unlaminated Foam Dinnerware, Bowl, 6" Diameter, 12 oz, White, PK1000 (YTH100120000)
- PACTIV Laminated Foam Dinnerware, Plate, 8.88 Diameter, White, PK500 (YTK100090000)
- D & W FINE PACK 8.5" Giant Individually Wrapped Ebony Black Straw, PK7200 (DSGW8-24-300E)
- Pactiv Disposable Plates and Bowls